Heat Detector, 120V AC, 200°

Item #: 109906
Cat #: HD200F
UPC: 047871102068
Sign In or Register to view pricing and more.
Documents & Guides
Heat Detector, 120 Volt AC, 200 Degree Rated, 4-9/16 Inch Diameter, White

Overview

Heat Detector, 120 Volt AC, 200 Degree Rated, 4-9/16 Inch Diameter, White
Also known as: 047871102068, HD200F

Specifications

Volts AC: 120
Color: White
Diameter: 4 9/16 in
Mounting: Wall
Volts AC: 120
Diameter: 4 9/16 in
Color: White
Mounting: Wall

Customer Reviews

No reviews for this product
(0)