Smoke Alarm, Low Profile, 9V Battery Powered

Item #: 831428
Cat #: 1039772
UPC: 029054014443
Sign In or Register to view pricing and more.
Documents & Guides
Smoke Alarm, Low Profile 9V Battery Powered Photoelectric

Overview

Smoke Alarm, Low Profile 9V Battery Powered Photoelectric
Low profile design 9V battery powered photoelectric smoke alarm with silence feature. Tamper resistant - Locks alarm to mounting bracket to prevent removal of battery and/or alarm.
Also known as: 029054014443, 1039772

Specifications

Mounting: Surface
Color: White
Diameter: 5.200 in
Depth: 1.130 in
Mounting: Surface
Diameter: 5.200 in
Color: White
Depth: 1.130 in

Customer Reviews

No reviews for this product
(0)