Fire Alarm Input-Output Modules

19 Found
Honeywell

ADDRESSABLE MINI-MNTR MODULE

Item #: 327715
CAT #: MMF-301
UPC:
Sign In or Register to view pricing and more.
Honeywell

SK B224RB ADDRESSABLE RELAY BASE

Item #: 608895
CAT #: B224RB
UPC:
Sign In or Register to view pricing and more.
Edwards

Intelligent Input-Output Module

Item #: 144952
CAT #: EIDC2B
UPC:
Sign In or Register to view pricing and more.
Edwards

Intelligent Input-Output Module

Item #: 144966
CAT #: EIDC1B
UPC:
Sign In or Register to view pricing and more.
Honeywell Analytics

XNX UNIVERSAL TRANSMITTER

Item #: 1317617
CAT #: XNX-AMSI-NNNNN
UPC:
Sign In or Register to view pricing and more.
Honeywell

SK IDP-ACB IDP ACCESSORIES BOX

Item #: 605709
CAT #: IDP-ACB
UPC:
Sign In or Register to view pricing and more.
Honeywell

Intelligent Fire Alarm Control Panel, 2.5A, 27.4 VDC, 6A Power Supply

Item #: 604887
CAT #: IFP-100
UPC:
Sign In or Register to view pricing and more.
Honeywell

Intelligent Mini-Monitor Module, 24 VDC, Single Contact

Item #: 591398
CAT #: SK-MINIMON
UPC:
Sign In or Register to view pricing and more.
Honeywell

Intelligent Monitor Module, 15 - 32 VDC, 5.0 mA Max

Item #: 591397
CAT #: SK-MONITOR
UPC:
Sign In or Register to view pricing and more.
Honeywell

SK IDP-ZONE-6 ADDRESSABLE 2-WIRE

Item #: 608781
CAT #: IDP-ZONE-6
UPC:
Sign In or Register to view pricing and more.
Honeywell

SILENT KNIGHT SD500AIM CONTAC

Item #: 608783
CAT #: SD-500-AIM
UPC:
Sign In or Register to view pricing and more.
Honeywell

SK IDP-ISO ADDRESSABLE ISO MODULE

Item #: 608660
CAT #: IDP-ISO
UPC:
Sign In or Register to view pricing and more.
Honeywell

Remote Annunciator, 24 VDC, 20 mA, LCD Display

Item #: 608661
CAT #: RA1000R
UPC:
Sign In or Register to view pricing and more.
Honeywell

SK 5815XL SLC EXPANDER MODULE

Item #: 608180
CAT #: 5815XL
UPC:
Sign In or Register to view pricing and more.
Honeywell

SK IDP-RELAY-6 ADDRESSABLE RELAY

Item #: 605708
CAT #: IDP-RELAY-6
UPC:
Sign In or Register to view pricing and more.
Honeywell

SK RA100 ANNUNCIATOR FOR IFP FAMILY

Item #: 608181
CAT #: RA100
UPC:
Sign In or Register to view pricing and more.
Honeywell

ADDRESSABLE MINI-MNTR MODULE

ADDRESSABLE MINI-MNTR MODULE
Item #: 327715
CAT #: MMF-301
UPC:
Sign In or Register to view pricing and more.
Honeywell

SK B224RB ADDRESSABLE RELAY BASE

SK B224RB ADDRESSABLE RELAY BASE
Item #: 608895
CAT #: B224RB
UPC:
Sign In or Register to view pricing and more.
Edwards

Intelligent Input-Output Module

Intelligent Input-Output Module, Dual Input, Analog/Addressable, Color: White.
Item #: 144952
CAT #: EIDC2B
UPC:
Sign In or Register to view pricing and more.
Edwards

Intelligent Input-Output Module

Intelligent Input-Output Module, Single Input Mini, Analog/Addressable, Color: White.
Item #: 144966
CAT #: EIDC1B
UPC:
Sign In or Register to view pricing and more.
Honeywell Analytics

XNX UNIVERSAL TRANSMITTER

XNX UNIVERSAL TRANSMITTER
Item #: 1317617
CAT #: XNX-AMSI-NNNNN
UPC:
Sign In or Register to view pricing and more.
Honeywell

SK IDP-ACB IDP ACCESSORIES BOX

SK IDP-ACB IDP ACCESSORIES BOX
Item #: 605709
CAT #: IDP-ACB
UPC:
Sign In or Register to view pricing and more.
Honeywell

Intelligent Fire Alarm Control Panel, 2.5A, 27.4 VDC, 6A Power Supply

Intelligent Fire Alarm Control Panel, 2.5A, 27.4 VDC, 6A Power Supply
Item #: 604887
CAT #: IFP-100
UPC:
Sign In or Register to view pricing and more.
Honeywell

Intelligent Mini-Monitor Module, 24 VDC, Single Contact

Intelligent Mini-Monitor Module, 24 VDC, Single Contact
Item #: 591398
CAT #: SK-MINIMON
UPC:
Sign In or Register to view pricing and more.
Honeywell

Intelligent Monitor Module, 15 - 32 VDC, 5.0 mA Max

Intelligent Monitor Module, 15 - 32 VDC, 5.0 mA Max, For use with Silent Knight IntelliKnight Series Fire Alarm Control Panels (FACPs)
Item #: 591397
CAT #: SK-MONITOR
UPC:
Sign In or Register to view pricing and more.
Honeywell

SK IDP-ZONE-6 ADDRESSABLE 2-WIRE

SK IDP-ZONE-6 ADDRESSABLE 2-WIRE ZONE MODULE SIX
Item #: 608781
CAT #: IDP-ZONE-6
UPC:
Sign In or Register to view pricing and more.
Honeywell

SILENT KNIGHT SD500AIM CONTAC

SILENT KNIGHT SD500AIM CONTAC
Item #: 608783
CAT #: SD-500-AIM
UPC:
Sign In or Register to view pricing and more.
Honeywell

SK IDP-ISO ADDRESSABLE ISO MODULE

SK IDP-ISO ADDRESSABLE ISO MODULE
Item #: 608660
CAT #: IDP-ISO
UPC:
Sign In or Register to view pricing and more.
Honeywell

Remote Annunciator, 24 VDC, 20 mA, LCD Display

Remote Annunciator, 24 VDC, 20 mA, LCD Display
Item #: 608661
CAT #: RA1000R
UPC:
Sign In or Register to view pricing and more.
Honeywell

SK 5815XL SLC EXPANDER MODULE

SK 5815XL SLC EXPANDER MODULE
Item #: 608180
CAT #: 5815XL
UPC:
Sign In or Register to view pricing and more.
Honeywell

SK IDP-RELAY-6 ADDRESSABLE RELAY

SK IDP-RELAY-6 ADDRESSABLE RELAY MODULE SIX
Item #: 605708
CAT #: IDP-RELAY-6
UPC:
Sign In or Register to view pricing and more.
Honeywell

SK RA100 ANNUNCIATOR FOR IFP FAMILY

SK RA100 ANNUNCIATOR FOR IFP FAMILY
Item #: 608181
CAT #: RA100
UPC:
Sign In or Register to view pricing and more.
Page 1 of 2
19 Items found