Magnetic Door Holders & Fire Alarm Test Magnets
10 Found
Edwards
Door Holder, Flush Mt, 24AC/DC 120V AC
Item #: 79407
CAT #: 1504-AQN5
UPC: 782640269664
Sign In or Register to view pricing and more.
Edwards
DR HLDR FLR MT 24AC/DC 120AC
Item #: 295224
CAT #: 1501-AQN5
UPC: 782640269572
Sign In or Register to view pricing and more.
Edwards
3/4 DIA. RECESSED STL DR/CLOS
Item #: 635286
CAT #: 1078C-N
UPC: 461880154984
Sign In or Register to view pricing and more.
Edwards
DR HLDR FLUSH MT 24AC/DC 120AC
Item #: 202056
CAT #: 1505-AQN5
UPC: 782640269701
Sign In or Register to view pricing and more.
Edwards
3/4 RECESSED STL DR/SPDT, WHI
Item #: 635290
CAT #: 1076C-N
UPC: 461880147818
Sign In or Register to view pricing and more.
Edwards
Door Holder 24v Ac/dc 120v Ac
Item #: 83892
CAT #: 1509-AQN5
UPC: 782640269763
Sign In or Register to view pricing and more.
Edwards
1 DIA. RECESSED STL DR/CLOSED
Item #: 635281
CAT #: 1078W-N
UPC: 461880157572
Sign In or Register to view pricing and more.
Edwards
Door Switch With Leads, Diameter: 1", Contact: N.O., 100V, 0.5A
Item #: 635283
CAT #: 1078-N
UPC: 461880154366
Sign In or Register to view pricing and more.
Edwards
Surface Screw Terminal, N.O., 100V AC/DC, 0.5A, Plastic
Item #: 622906
CAT #: 1085TW-N
UPC: 461880170274
Sign In or Register to view pricing and more.
Edwards
SURFACE TERMINAL/SPDT, WHITE
Item #: 635282
CAT #: 1087T-N
UPC:
Sign In or Register to view pricing and more.
Edwards
Door Holder, Flush Mt, 24AC/DC 120V AC
Electromagnetic Door Holder, Flush, Wall Mount - 24Volt AC / DC, 120Volt AC
Item #: 79407
CAT #: 1504-AQN5
UPC: 782640269664
Made in USA
Sign In or Register to view pricing and more.
Edwards
DR HLDR FLR MT 24AC/DC 120AC
Door Holder, Single, Floor Mount - 24Vac/24Vdc/120Vac
Item #: 295224
CAT #: 1501-AQN5
UPC: 782640269572
Sign In or Register to view pricing and more.
Edwards
3/4 DIA. RECESSED STL DR/CLOS
3/4" Dia., Recessed Steel Door, Normally Open, White
Item #: 635286
CAT #: 1078C-N
UPC: 461880154984
Sign In or Register to view pricing and more.
Edwards
DR HLDR FLUSH MT 24AC/DC 120AC
Door Holder, Flush, Wall Mount, Short Catch Plate - 24Vac/24Vdc/120Vac
Item #: 202056
CAT #: 1505-AQN5
UPC: 782640269701
Sign In or Register to view pricing and more.
Edwards
3/4 RECESSED STL DR/SPDT, WHI
3/4" Dia., Recessed Steel Door, SPDT, White
Item #: 635290
CAT #: 1076C-N
UPC: 461880147818
Sign In or Register to view pricing and more.
Edwards
Door Holder 24v Ac/dc 120v Ac
Door Holder 24v Ac/dc 120v Ac
Item #: 83892
CAT #: 1509-AQN5
UPC: 782640269763
Made in USA
Sign In or Register to view pricing and more.
Edwards
1 DIA. RECESSED STL DR/CLOSED
1" Dia., Recessed Steel Door, Wide Gap, N.O, White
Item #: 635281
CAT #: 1078W-N
UPC: 461880157572
Sign In or Register to view pricing and more.
Edwards
Door Switch With Leads, Diameter: 1", Contact: N.O., 100V, 0.5A
Door Switch With Leads, Diameter: 1 Inch, Contact: N.O., 100 Volt AC/DC, 0.5 Amp, Material: ABS Plastic
Item #: 635283
CAT #: 1078-N
UPC: 461880154366
Sign In or Register to view pricing and more.
Edwards
Surface Screw Terminal, N.O., 100V AC/DC, 0.5A, Plastic
Surface Screw Terminal, N.O., 100V AC/DC, 0.5A, Plastic
Item #: 622906
CAT #: 1085TW-N
UPC: 461880170274
Sign In or Register to view pricing and more.
Edwards
SURFACE TERMINAL/SPDT, WHITE
Surface Mount, Terminal Connection, SPDT, White
Item #: 635282
CAT #: 1087T-N
UPC:
Sign In or Register to view pricing and more.