Alarm Equipment & Accessories

154 Found
Kidde Fire

Smoke Alarm Relay Module, 120V AC, 60Hz, .08 Amp

Item #: 33375
CAT #: SM120X
UPC: 047871001231
Sign In or Register to view pricing and more.
BRK-First Alert

Auxiliary Alarm Relay, 120V AC

Item #: 153594
CAT #: RM4
UPC: 029054000576
Sign In or Register to view pricing and more.
Edwards

Switch, Pull Cord, Slvr

Item #: 56481
CAT #: 6537
UPC: 782640653708
Sign In or Register to view pricing and more.
Kidde Fire

Relay Module for I-Combo units(CO Alarms)

Item #: 33463
CAT #: CO120X
UPC: 047871612079
Sign In or Register to view pricing and more.
Edwards

Door Holder, Flush Mt, 24AC/DC 120V AC

Item #: 79407
CAT #: 1504-AQN5
UPC: 782640269664
Sign In or Register to view pricing and more.
Edwards

Fire Alarm Pull Station, Type: Single Action, 0.5A, 250V AC/DC

Item #: 1119753
CAT #: K-270-DPO
UPC: 793016051325
Sign In or Register to view pricing and more.
ABB

Pluto B20 V2, Safety-plc

Item #: 724765
CAT #: 2TLA020070R4600
UPC:
Sign In or Register to view pricing and more.
Edwards

DR HLDR FLR MT 24AC/DC 120AC

Item #: 295224
CAT #: 1501-AQN5
UPC: 782640269572
Sign In or Register to view pricing and more.
Honeywell

FRL D4120 INNOVAIRFLEX 4-WIRE

Item #: 566063
CAT #: D4120
UPC:
Sign In or Register to view pricing and more.
Kidde Fire

Remote Wireless Bridge

Item #: 1163213
CAT #: 21027504
UPC: 047871275045
Sign In or Register to view pricing and more.
ABB

ABB 2TLA020070R5800 USB PLUTO PROGR

Item #: 859918
CAT #: 2TLA020070R5800
UPC: 888614093843
Sign In or Register to view pricing and more.
ABB

ABB 2TLA020070R4700 PLUTO S20 V2, S

Item #: 859917
CAT #: 2TLA020070R4700
UPC:
Sign In or Register to view pricing and more.
Honeywell

ADDRESSABLE MINI-MNTR MODULE

Item #: 327715
CAT #: MMF-301
UPC:
Sign In or Register to view pricing and more.
Kidde Fire

Plug-In Adapter, AC, Retro, Wht

Item #: 1172392
CAT #: 900-0150-025
UPC: 047871001507
Sign In or Register to view pricing and more.
Edwards

3/4 DIA. RECESSED STL DR/CLOS

Item #: 635286
CAT #: 1078C-N
UPC: 461880154984
Sign In or Register to view pricing and more.
Edwards

FWX FACP 5ZONE 120V RED

Item #: 1119747
CAT #: FX-5R
UPC: 793016036483
Sign In or Register to view pricing and more.
Kidde Fire

Smoke Alarm Relay Module, 120V AC, 60Hz, .08 Amp

Auxiliary Alarm Relay, 120V AC. For use with Kidde Smoke Alarms to Activate Auxiliary Devices when Alarm is Activated.
Item #: 33375
CAT #: SM120X
UPC: 047871001231
Sign In or Register to view pricing and more.
BRK-First Alert

Auxiliary Alarm Relay, 120V AC

Auxiliary Alarm Relay, 120V AC. For Use With BRK or First Alert Alarms to Activate Auxiliary Devices when Alarm is Activated
Item #: 153594
CAT #: RM4
UPC: 029054000576
Sign In or Register to view pricing and more.
Edwards

Switch, Pull Cord, Slvr

Pull cord switch, Silver
Item #: 56481
CAT #: 6537
UPC: 782640653708
Sign In or Register to view pricing and more.
Kidde Fire

Relay Module for I-Combo units(CO Alarms)

Kidde CO120X Carbon Monoxide Relay Module, Voltage Rating: 120 VAC, Amperage Rating: 0.08 AMP, For Use With CO Alarm
Item #: 33463
CAT #: CO120X
UPC: 047871612079
Sign In or Register to view pricing and more.
Edwards

Door Holder, Flush Mt, 24AC/DC 120V AC

Electromagnetic Door Holder, Flush, Wall Mount - 24Volt AC / DC, 120Volt AC
Item #: 79407
CAT #: 1504-AQN5
UPC: 782640269664
Sign In or Register to view pricing and more.
Edwards

Fire Alarm Pull Station, Type: Single Action, 0.5A, 250V AC/DC

Fire Alarm Pull Station, Type: Single Action, 0.5 Amp, 250V AC/DC, Die Cast Metal
Item #: 1119753
CAT #: K-270-DPO
UPC: 793016051325
Sign In or Register to view pricing and more.
ABB

Pluto B20 V2, Safety-plc

Safety PLC with Pluto safety bus. Totally 20 I/O: 8 failsafe inputs + 8 non-failsafe outputs/failsafe inputs + 2 individually failsafe relay outputs + 2 individually failsafe transistor outputs.
Item #: 724765
CAT #: 2TLA020070R4600
UPC:
Sign In or Register to view pricing and more.
Edwards

DR HLDR FLR MT 24AC/DC 120AC

Door Holder, Single, Floor Mount - 24Vac/24Vdc/120Vac
Item #: 295224
CAT #: 1501-AQN5
UPC: 782640269572
Sign In or Register to view pricing and more.
Honeywell

FRL D4120 INNOVAIRFLEX 4-WIRE

FRL D4120 INNOVAIRFLEX 4-WIRE CONVENTIONAL PHOTOELECTRIC DUCT DETECTOR INCLUDES 2D51 DETECTOR
Item #: 566063
CAT #: D4120
UPC:
Sign In or Register to view pricing and more.
Kidde Fire

Remote Wireless Bridge

Remote Wireless Bridge, L x W x H: 3.5" x 3.5" x 1.5", Integrates the Features of Kidde P4010 Wire-Free Alarms and RemoteLync Camera to Provide Warnings of Fire, Security, and Other Threats from a Single Platform of Devices.
Item #: 1163213
CAT #: 21027504
UPC: 047871275045
Sign In or Register to view pricing and more.
ABB

ABB 2TLA020070R5800 USB PLUTO PROGR

ABB 2TLA020070R5800
Item #: 859918
CAT #: 2TLA020070R5800
UPC: 888614093843
Sign In or Register to view pricing and more.
ABB

ABB 2TLA020070R4700 PLUTO S20 V2, S

ABB 2TLA020070R4700 PLUTO S20
Item #: 859917
CAT #: 2TLA020070R4700
UPC:
Sign In or Register to view pricing and more.
Honeywell

ADDRESSABLE MINI-MNTR MODULE

ADDRESSABLE MINI-MNTR MODULE
Item #: 327715
CAT #: MMF-301
UPC:
Sign In or Register to view pricing and more.
Kidde Fire

Plug-In Adapter, AC, Retro, Wht

AC Plug In Adapter for Retro Fit from BRK to Kidde, White
Item #: 1172392
CAT #: 900-0150-025
UPC: 047871001507
Sign In or Register to view pricing and more.
Edwards

3/4 DIA. RECESSED STL DR/CLOS

3/4" Dia., Recessed Steel Door, Normally Open, White
Item #: 635286
CAT #: 1078C-N
UPC: 461880154984
Sign In or Register to view pricing and more.
Edwards

FWX FACP 5ZONE 120V RED

EDWARDS FX-5R FIRE PANEL
Item #: 1119747
CAT #: FX-5R
UPC: 793016036483
Sign In or Register to view pricing and more.
Page 1 of 10
154 Items found