HORN STROBE,HI-LO,MC,WHT

Item #: 115711
Cat #: EG1-HDVM
UPC: 782640680360
Sign In or Register to view pricing and more.
Documents & Guides
Multi-cd temporal horn-strobe, hi/lo dB - 24V, WHITE

Overview

Multi-cd temporal horn-strobe, hi/lo dB - 24V, WHITE
Also known as: 782640680360, EG1-HDVM

Specifications

Color: White
Mounting: Wall
Volts DC Range: 16, 33
Color: White
Volts DC Range: 16, 33
Mounting: Wall

Customer Reviews

No reviews for this product
(0)