Strobe, Indoor, Ceiling Mount, 12/24VDC, Red

Item #: 609072
Cat #: SCR
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
SpectrAlert Advance Strobe, Indoor, 12/24 Volts DC, Color: Red, Diameter: 6.8 inch, Height: 2-1/2 inch, Mount: Ceiling

Overview

SpectrAlert Advance Strobe, Indoor, 12/24 Volts DC, Color: Red, Diameter: 6.8 inch, Height: 2-1/2 inch, Mount: Ceiling
Also known as: SCR

Specifications

Color: Red
Diameter: 6.800 in
Height: 2 1/2 in
Type: Strobe
Color: Red
Height: 2 1/2 in
Diameter: 6.800 in
Type: Strobe

Customer Reviews

No reviews for this product
(0)