Audible & Visual Devices

52 Found
Edwards

Hotel Room Annunciator Kit

Item #: 35204
CAT #: 7005-G5
UPC: 782640003107
Sign In or Register to view pricing and more.
Edwards

Horn/Strobe Signal, 24V

Item #: 35229
CAT #: 6536-G5
UPC: 782640003015
Sign In or Register to view pricing and more.
Kidde Fire

Dual Mode LED Strobe Light for Hearing Impaired, 120VAC

Item #: 56293
CAT #: SL177I
UPC: 047871240036
Sign In or Register to view pricing and more.
Wheelock

120VAC Multitone Horn Strobe

Item #: 289429
CAT #: MT4-115-WH-VNS
UPC:
Sign In or Register to view pricing and more.
Wheelock

120VAC MULTITONE HORN/STORBE, VERTICAL LENS, RED,

Item #: 405164
CAT #: MT4-115-WH-VFR
UPC: 786697262241
Sign In or Register to view pricing and more.
Edwards

CALL FOR ASSISTANCE

Item #: 35178
CAT #: 7008B-N5
UPC: 782640003206
Sign In or Register to view pricing and more.
BRK-First Alert

Smoke Alarm with Horn & Strobe, 120VAC, Wire-In, Battery Backup

Item #: 294964
CAT #: 7010BSL
UPC: 029054121042
Sign In or Register to view pricing and more.
Edwards

HORN/STROBE INDUSTRIAL

Item #: 641166
CAT #: 867STRB-AQ
UPC: 782640239247
Sign In or Register to view pricing and more.
Edwards

HRN STROBE,HI-LO,MC,Red,FIRE

Item #: 196040
CAT #: EG1RF-HDVM
UPC: 782640680421
Sign In or Register to view pricing and more.
Edwards

EDW 116EX-P PENDANT MOUNT

Item #: 281893
CAT #: 116EX-P
UPC: 782640081853
Sign In or Register to view pricing and more.
Edwards

HORN/STROBE MINI 24VAC/DC RED

Item #: 1377878
CAT #: 6536R-G5
UPC: 782640238134
Sign In or Register to view pricing and more.
Edwards

EDW 867STRR-AQ HORN/STROBE

Item #: 584694
CAT #: 867STRR-AQ
UPC: 782640239308
Sign In or Register to view pricing and more.
Edwards

Surface Mount Box, Gry

Item #: 270455
CAT #: 869-WPB
UPC: 782640886939
Sign In or Register to view pricing and more.
Edwards

"Call For Assistance" Kit

Item #: 922765
CAT #: 6538A-G5
UPC: 782640003251
Sign In or Register to view pricing and more.
Edwards

HORN/STROBE MINI 24VAC/DC

Item #: 1336912
CAT #: 6536A-G5
UPC: 782640238103
Sign In or Register to view pricing and more.
BRK-First Alert

Dual Mode Strobe Light for Hearing Impaired, 120VAC

Item #: 110033
CAT #: SL177
UPC: 029054002709
Sign In or Register to view pricing and more.
Edwards

Hotel Room Annunciator Kit

Hotel Room Annunciator Kit, 120 Volt AC Primary, 24 Volt AC Secondary, Consists of 6536-G5 Horn/Strobe For Audible and Visual Signaling, 620 Push Button, 147-10 Mounting Plate, and 592 Transformer, Designed to Accommodate Those With Audible, Visual, or Physical Impairments, White
Item #: 35204
CAT #: 7005-G5
UPC: 782640003107
Sign In or Register to view pricing and more.
Edwards

Horn/Strobe Signal, 24V

Horn / Strobe Signal, 24 Volt, 82 dBA at 10 feet
Item #: 35229
CAT #: 6536-G5
UPC: 782640003015
Sign In or Register to view pricing and more.
Kidde Fire

Dual Mode LED Strobe Light for Hearing Impaired, 120VAC

Hearing Impaired Strobe Only, 120V AC, Wire-In, LED, Size: 5.60" Diameter, 3.00" Depth, Color: White. For use with Kidde Brand Smoke Alarms, Heat Detectors and Carbon Monoxide Alarms ***No Longer Listed Under ADA, FHA, HUD, And UL 1971 And Are Not Currently For Sale***
Item #: 56293
CAT #: SL177I
UPC: 047871240036
Sign In or Register to view pricing and more.
Wheelock

120VAC Multitone Horn Strobe

MT4-115-WH-VNS Eaton Wheelock MT multitone horn strobe, xenon, wall, gray, no lettering, clear lens, 115 cd, 120 VAC, indoor/outdoor
Item #: 289429
CAT #: MT4-115-WH-VNS
UPC:
Sign In or Register to view pricing and more.
Wheelock

120VAC MULTITONE HORN/STORBE, VERTICAL LENS, RED,

WHE MT4-115-WH-VFR STROBE 115 15CANDELA SURFACE MNT
Item #: 405164
CAT #: MT4-115-WH-VFR
UPC: 786697262241
Sign In or Register to view pricing and more.
Edwards

CALL FOR ASSISTANCE

ò 120V AC
Item #: 35178
CAT #: 7008B-N5
UPC: 782640003206
Sign In or Register to view pricing and more.
BRK-First Alert

Smoke Alarm with Horn & Strobe, 120VAC, Wire-In, Battery Backup

Smoke Alarm with Horn & Strobe, Smoke Photoelectric Sensor, 120V AC, Wire-In, Size: 4" High, 5.0" Wide, Color: White. Includes: AAA Battery Backup. 177 candela Xenon strobe, 85dB at 10 feet alarm
Item #: 294964
CAT #: 7010BSL
UPC: 029054121042
Sign In or Register to view pricing and more.
Edwards

HORN/STROBE INDUSTRIAL

Surface mount electronic horn/strobe.
Item #: 641166
CAT #: 867STRB-AQ
UPC: 782640239247
Sign In or Register to view pricing and more.
Edwards

HRN STROBE,HI-LO,MC,Red,FIRE

Multi-cd temporal horn-strobe, hi/lo dB - 24V, RED w/FIRE
Item #: 196040
CAT #: EG1RF-HDVM
UPC: 782640680421
Sign In or Register to view pricing and more.
Edwards

EDW 116EX-P PENDANT MOUNT

EDW 116EX-P PENDANT MNT
Item #: 281893
CAT #: 116EX-P
UPC: 782640081853
Sign In or Register to view pricing and more.
Edwards

HORN/STROBE MINI 24VAC/DC RED

HORN/STROBE MINI 24VAC/DC RED
Item #: 1377878
CAT #: 6536R-G5
UPC: 782640238134
Sign In or Register to view pricing and more.
Edwards

EDW 867STRR-AQ HORN/STROBE

EDW 867STRR-AQ HORN/STROBE
Item #: 584694
CAT #: 867STRR-AQ
UPC: 782640239308
Sign In or Register to view pricing and more.
Edwards

Surface Mount Box, Gry

Weatherproof Surface Mount Box, Thermoplastic, Gray
Item #: 270455
CAT #: 869-WPB
UPC: 782640886939
Sign In or Register to view pricing and more.
Edwards

"Call For Assistance" Kit

The Edwards 6538-G5 24 volt Call For Assistance Kit is designed for areas where a call-for-help or an emergency switch is required. The kit consists of a 6536-G5 horn/strobe for audible and visual notification, a 6537 emergency pull cord station, and a 592 transformer. Fits single gang box. Amber Lens
Item #: 922765
CAT #: 6538A-G5
UPC: 782640003251
Sign In or Register to view pricing and more.
Edwards

HORN/STROBE MINI 24VAC/DC

HORN/STROBE MINI 24VAC/DC
Item #: 1336912
CAT #: 6536A-G5
UPC: 782640238103
Sign In or Register to view pricing and more.
BRK-First Alert

Dual Mode Strobe Light for Hearing Impaired, 120VAC

Hearing Impaired Strobe Only, 120V AC, Wire-In, Size: 5.60" Diameter, 3.30" Depth, Color: White. For use with BRK Brand Smoke Alarms, Heat Detectors and Carbon Monoxide Alarms.
Item #: 110033
CAT #: SL177
UPC: 029054002709
Sign In or Register to view pricing and more.
Page 1 of 4
52 Items found