AC Operated Carbon Monoxide Detectors

10 Found
BRK-First Alert

Carbon Monoxide Alarm

Item #: 79233
CAT #: CO5120BN
UPC: 029054856173
Sign In or Register to view pricing and more.
Kidde Fire

Carbon Monoxide Alarm, 120VAC, White, 9V Battery Backup

Item #: 167529
CAT #: 21006406
UPC: 047871001200
Sign In or Register to view pricing and more.
Kidde Fire

Nighthawk Battery Operated - Basic with no display - Clamshell

Item #: 527962
CAT #: 21007268
UPC: 047871072682
Sign In or Register to view pricing and more.
Kidde Fire

120V AC CO Alarm w/sealed lithium re-chargable battery - Low Profile

Item #: 110018
CAT #: 21007426
UPC: 047871074266
Sign In or Register to view pricing and more.
Kidde Fire

AC/DC - Plug-in w/ Battery Backup - Thef

Item #: 522722
CAT #: 21006462
UPC:
Sign In or Register to view pricing and more.
BRK-First Alert

Carbon Monoxide Alarm, 5.4" x 1.9", 120Volt AC, 60Hz, 9 Volt Battery Back-Up

Item #: 243505
CAT #: CO5120PDBN
UPC: 029054856197
Sign In or Register to view pricing and more.
Honeywell

FRL CO1224TR CONVENTIONAL CARBON

Item #: 605731
CAT #: CO1224TR
UPC:
Sign In or Register to view pricing and more.
USI

Carbon Monoxide & Natural Gas Detector

Item #: 500528
CAT #: MCN108
UPC:
Sign In or Register to view pricing and more.
USI

USI USI-7490 CARBON MONOXIDE ALARMS

Item #: 636219
CAT #: USI-7490
UPC: 042741074902
Sign In or Register to view pricing and more.
USI

Carbon Monoxide Detector

Item #: 173594
CAT #: USI-7390
UPC:
Sign In or Register to view pricing and more.
BRK-First Alert

Carbon Monoxide Alarm

Carbon Monoxide Alarm, 120V AC, Wire-In, Size: 540" Diameter, 186" Depth, Color: White, Includes: 9V Battery Back-Up
Item #: 79233
CAT #: CO5120BN
UPC: 029054856173
Sign In or Register to view pricing and more.
Kidde Fire

Carbon Monoxide Alarm, 120VAC, White, 9V Battery Backup

Carbon Monoxide Alarm, 120V AC, Wire-In, Size: 5.75" Diameter, 1.80" Depth, Color: White, Includes: 9V Battery Back-Up.
Item #: 167529
CAT #: 21006406
UPC: 047871001200
Sign In or Register to view pricing and more.
Kidde Fire

Nighthawk Battery Operated - Basic with no display - Clamshell

Power Source: 3 AA Batteries, Sensor:Electrochemical, Audio Alarm:85dB at 10ft, Temperature Range:40F (4.4C) to 100F (37.8C) Humidity Range:10 PCT -95 PCT relative humidity (RH), Size:3.0INx 5.0INx 1.5IN, Weight:.44lbs with battery
Item #: 527962
CAT #: 21007268
UPC: 047871072682
Sign In or Register to view pricing and more.
Kidde Fire

120V AC CO Alarm w/sealed lithium re-chargable battery - Low Profile

Power Source:120VAC, 60HZ, 60mA, Sensor:Electrochemical, Audio Alarm:85dB at 10ft, Temperature Range:40F (4.4C) to 100F (37.8C), Humidity Range:up to 85 PCT relative humidity (RH), Size:4.83INx 4.76INx 1.49IN, Weight:.62lbs with battery, Wiring:Quick conn
Item #: 110018
CAT #: 21007426
UPC: 047871074266
Sign In or Register to view pricing and more.
Kidde Fire

AC/DC - Plug-in w/ Battery Backup - Thef

Kidde 21006462 Plug-In Carbon Monoxide Alarm With Battery Backup, 85 DB At 10 FT Loud, 60 HZ Operating Frequency, 120 VAC Operating, 60 MILAMP Operating, 40 - 100 DEG F Operating, Environmental Conditions: 5 - 95 PCT Relative Humidity (RH), Electrochemical Sensor, Dimensions: 5 IN Width X 3-7/8 IN Height X 1-11/16 IN Depth, Green And Red LED Display, Mounting: Wall, Included: 9 V Battery, UL 2034
Item #: 522722
CAT #: 21006462
UPC:
Sign In or Register to view pricing and more.
BRK-First Alert

Carbon Monoxide Alarm, 5.4" x 1.9", 120Volt AC, 60Hz, 9 Volt Battery Back-Up

Carbon Monoxide Alarm, 5.4 Inch x 1.9 Inch, 120Volt AC, 60Hz, 9 Volt Battery Back-Up, Amps: 0.9, Temperature Range: 40°F (4°C) to 100°F (38°C), Humidity Range: 10 to 95%, Audio Alarm: 85 Decibel
Item #: 243505
CAT #: CO5120PDBN
UPC: 029054856197
Sign In or Register to view pricing and more.
Honeywell

FRL CO1224TR CONVENTIONAL CARBON

FRL CO1224TR CONVENTIONAL CARBON MONOXIDE DETECTOR 12/24 VDC WITH SOUNDER AND TROUBLE RELAY WITH TEST FUNCTION ROUND UL2075 LISTED
Item #: 605731
CAT #: CO1224TR
UPC:
Sign In or Register to view pricing and more.
USI

Carbon Monoxide & Natural Gas Detector

Carbon Monoxide & Natural Gas Smoke Alarm, 120V AC, Wire-In, Battery Back-Up, Color: White.
Item #: 500528
CAT #: MCN108
UPC:
Sign In or Register to view pricing and more.
USI

USI USI-7490 CARBON MONOXIDE ALARMS

USI USI-7490 CARBON MONOXIDE ALARMS AC/DC W/DISPLAY & BATTERY DRAWER
Item #: 636219
CAT #: USI-7490
UPC: 042741074902
Sign In or Register to view pricing and more.
USI

Carbon Monoxide Detector

Carbon Monoxide Detector, 120V AC, Wire-In, Battery Back-Up, Color: White.
Item #: 173594
CAT #: USI-7390
UPC:
Sign In or Register to view pricing and more.
Page 1 of 1
10 Items found