Carbon Monoxide Alarm, Plug-In, AA Battery Backup

Item #: 517540
Cat #: CO600B
UPC: 029054000736
Sign In or Register to view pricing and more.
Documents & Guides
Carbon Monoxide Alarm, 120V AC, Plug-In, Electrochemical Sensor, (2) AA Battery Backup

Overview

Carbon Monoxide Alarm, 120V AC, Plug-In, Electrochemical Sensor, (2) AA Battery Backup
First Alert CO600B, CO605B and CO615B feature an electrochemical CO sensor, an 85dB horn, a single button for test/silence and an LED power indicator. For First Alert CO605B & CO615B battery backup alarms, the front access battery door allows battery access without removing the unit from the wall. The low power warning indicator will cause the alarm to “chirp” when the batteries need replacing. The low power warning indicator can be silenced for up to 8 hours. First Alert CO615B also features a backlit digital display that shows visual confirmation of CO levels and has Peak Level Memory. Light illuminates only when any button is pressed or unit is in alarm. CO600B is designed to be plugged directly into a standard non-switched outlet. CO605 & CO615 can be plugged directly into an outlet or the line cord can be used to mount the unit to the wall away from the outlet. Mounting anchors and screws are included.
Also known as: 029054000736, CO600B

Specifications

Volts AC: 120
Mounting: Surface
Type: Plug-In, Battery Backup
Color: White
Volts AC: 120
Type: Plug-In, Battery Backup
Mounting: Surface
Color: White

Customer Reviews

No reviews for this product
(0)