Carbon Monoxide Alarm, Plug-In, AA Battery Backup
Item #:
281004
Cat #:
CO615B
UPC:
029054001924
Sign In or Register to view pricing and more.
Documents & Guides
Carbon Monoxide Alarm, 120V AC, Plug-In, Electrochemical Sensor, Backlit Digital Display, Two Silence Features, Two AA Alkaline Battery Backup
Overview
Carbon Monoxide Alarm, 120V AC, Plug-In, Electrochemical Sensor, Backlit Digital Display, Two Silence Features, Two AA Alkaline Battery Backup
Plug-in carbon monoxide alarm with digital display and battery backup meets most state and local codes for carbon monoxide alarms.
Also known as: 029054001924, CO615B
Specifications
Volts AC: | 120 |
Mounting: | Surface |
Type: | Plug-In, Battery Backup |
Color: | White |
Volts AC: | 120 |
Type: | Plug-In, Battery Backup |
Mounting: | Surface |
Color: | White |
Customer Reviews
No reviews for this product
(0)