Carbon Monoxide Alarm

Item #: 1031328
Cat #: GCO1B
UPC: 029054000453
Sign In or Register to view pricing and more.
Documents & Guides
Carbon Monoxide & Explosive Gas Alarm, 120V AC, Plug-In, Size: 3.10" High, 5.70" Wide, 2.50" Depth, Color: White, Includes: 9V Battery Back-Up.

Overview

Carbon Monoxide & Explosive Gas Alarm, 120V AC, Plug-In, Size: 3.10" High, 5.70" Wide, 2.50" Depth, Color: White, Includes: 9V Battery Back-Up.
DISCONTINUED
Also known as: 029054000453, GCO1B

Specifications

Diameter: 5 7/10 in
Volts AC: 120
Mounting: Surface
Depth: 2 1/2 in
Color: White
Type: Battery Backup
Diameter: 5 7/10 in
Mounting: Surface
Color: White
Volts AC: 120
Depth: 2 1/2 in
Type: Battery Backup

Customer Reviews

No reviews for this product
(0)