Nighthawk AC/DC Plug-in - 9V Backup - Digital Display, Clamshell
Item #:
248316
Cat #:
21007309
UPC:
047871073092
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Power Source:120VAC, 60HZ, 60mA max, 9V battery back-up, Sensor:Electrochemical, Audio Alarm:85dB at 10ft, Temperature Range:40F (4.4C) to 100F (37.8C), Humidity Range:10 PCT -95 PCT relative humidity (RH), Size:3.0INx 5.6INx 1.5IN, Weight:.62lbs with bat
Overview
Power Source:120VAC, 60HZ, 60mA max, 9V battery back-up, Sensor:Electrochemical, Audio Alarm:85dB at 10ft, Temperature Range:40F (4.4C) to 100F (37.8C), Humidity Range:10 PCT -95 PCT relative humidity (RH), Size:3.0INx 5.6INx 1.5IN, Weight:.62lbs with bat
Also known as: 047871073092, 21007309
Specifications
Volts AC: | 120 |
Mounting: | Wall |
Type: | Battery Backup |
Volts AC: | 120 |
Type: | Battery Backup |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)