Alarm, CO, 120V AC, Wht

Item #: 1417742
Cat #: 21025759
UPC: 047871257591
Sign In or Register to view pricing and more.
Documents & Guides
Carbon Monoxide Alarm, 120V AC, Plug-In, White, Includes (2) AA Battery Back-Up

Overview

Carbon Monoxide Alarm, 120V AC, Plug-In, White, Includes (2) AA Battery Back-Up
Also known as: 047871257591, 21025759

Specifications

Height: 4 1/2 in
Volts AC: 120
Mounting: Surface
Color: White
Depth: 1 1/2 in
Type: Battery Backup
Height: 4 1/2 in
Mounting: Surface
Depth: 1 1/2 in
Volts AC: 120
Color: White
Type: Battery Backup

Customer Reviews

No reviews for this product
(0)