Detectors - Carbon Monoxide
33 Found
BRK-First Alert
Carbon Monoxide Alarm
Item #: 79233
CAT #: CO5120BN
UPC: 029054856173
Sign In or Register to view pricing and more.
Kidde Fire
Carbon Monoxide Alarm, 120VAC, White, 9V Battery Backup
Item #: 167529
CAT #: 21006406
UPC: 047871001200
Sign In or Register to view pricing and more.
BRK-First Alert
Carbon Monoxide Alarm, 9V Battery Powered, White
Item #: 234161
CAT #: CO250B
UPC: 029054003928
Sign In or Register to view pricing and more.
BRK-First Alert
Carbon Monoxide Alarm, Wireless, (2) AA Battery, 5" Diameter, White
Item #: 234572
CAT #: CO511B
UPC: 029054002914
Sign In or Register to view pricing and more.
Kidde Fire
CO/EXPL GAS ALARM
Item #: 449404
CAT #: 900-0113
UPC: 047871001132
Sign In or Register to view pricing and more.
Kidde Fire
Carbon Monoxide Alarm
Item #: 1061598
CAT #: 21010073
UPC: 047871100736
Sign In or Register to view pricing and more.
Kidde Fire
AC/DC Plug-in - 9V backup - Digital Disp
Item #: 194774
CAT #: 900-0076-01
UPC: 784908007605
Sign In or Register to view pricing and more.
BRK-First Alert
Plug-in CO Alarm w 9V Battery Backup
Item #: 199586
CAT #: CO605B
UPC: 029054000729
Sign In or Register to view pricing and more.
Kidde Fire
AC/DC wire-in - Digital Display - Interc
Item #: 206253
CAT #: 21006407
UPC: 047871001217
Sign In or Register to view pricing and more.
Kidde Fire
Carbon Monoxide Alarm
Item #: 1136990
CAT #: 21026359
UPC: 047871263592
Sign In or Register to view pricing and more.
Kidde Fire
UTC (United Technologies) 21008908
Item #: 1612992
CAT #: 21025788
UPC: 047871089086
Sign In or Register to view pricing and more.
Kidde Fire
Nighthawk Battery Operated - Basic with no display - Clamshell
Item #: 527962
CAT #: 21007268
UPC: 047871072682
Sign In or Register to view pricing and more.
Kidde Fire
AC/DC - Plug-in w/ Battery Backup - Thef
Item #: 522722
CAT #: 21006462
UPC:
Sign In or Register to view pricing and more.
Kidde Fire
120V AC CO Alarm w/sealed lithium re-chargable battery - Low Profile
Item #: 110018
CAT #: 21007426
UPC: 047871074266
Sign In or Register to view pricing and more.
Kidde Fire
CARBON MONOXIDE ALARMS - Bulk packs
Item #: 292181
CAT #: 21008908
UPC:
Sign In or Register to view pricing and more.
BRK-First Alert
Carbon Monoxide Alarm, Plug-In, AA Battery Backup
Item #: 517540
CAT #: CO600B
UPC: 029054000736
Sign In or Register to view pricing and more.
BRK-First Alert
Carbon Monoxide Alarm
Carbon Monoxide Alarm, 120V AC, Wire-In, Size: 540" Diameter, 186" Depth, Color: White, Includes: 9V Battery Back-Up
Item #: 79233
CAT #: CO5120BN
UPC: 029054856173
Category:
AC Operated Carbon Monoxide Detectors
Sign In or Register to view pricing and more.
Kidde Fire
Carbon Monoxide Alarm, 120VAC, White, 9V Battery Backup
Carbon Monoxide Alarm, 120V AC, Wire-In, Size: 5.75" Diameter, 1.80" Depth, Color: White, Includes: 9V Battery Back-Up.
Item #: 167529
CAT #: 21006406
UPC: 047871001200
Category:
AC Operated Carbon Monoxide Detectors
Sign In or Register to view pricing and more.
BRK-First Alert
Carbon Monoxide Alarm, 9V Battery Powered, White
Carbon Monoxide Alarm, 9V Battery Powered Electrochemical Size: 425" Diameter, 16" Depth, Color: White
Item #: 234161
CAT #: CO250B
UPC: 029054003928
Sign In or Register to view pricing and more.
BRK-First Alert
Carbon Monoxide Alarm, Wireless, (2) AA Battery, 5" Diameter, White
Wireless Carbon Monoxide Alarm, (2) AA Battery Operated, Size: 5" Diameter, 2" Depth, Color: White, For Use With First Alert/BRK OneLink Products
Item #: 234572
CAT #: CO511B
UPC: 029054002914
Category:
Wireless Carbon Monoxide Detectors
Sign In or Register to view pricing and more.
Kidde Fire
CO/EXPL GAS ALARM
KFP 900-0113 CO/EXPL GAS ALARM
Item #: 449404
CAT #: 900-0113
UPC: 047871001132
Category:
Plug-In Carbon Monoxide Detectors
Sign In or Register to view pricing and more.
Kidde Fire
Carbon Monoxide Alarm
Carbon Monoxide Alarm, Battery Operated With 10-year Sealed Battery, California Title 24 Compliant, Size: 2.75" High, 4.50" Wide, 1.50" Depth, Color: White.
Item #: 1061598
CAT #: 21010073
UPC: 047871100736
Sign In or Register to view pricing and more.
Kidde Fire
AC/DC Plug-in - 9V backup - Digital Disp
Kidde 900-0076-01 Plug-In Carbon Monoxide Alarm With Battery Backup, 85 DB At 10 FT Loud, 60 HZ Operating Frequency, 120 VAC Operating, 40 - 100 DEG F Operating, Environmental Conditions: 5 - 95 PCT Relative Humidity (RH), Electrochemical Sensor, Dimensions: 6-1/16 IN Length X 3-3/4 IN Width X 1-3/4 IN Height, Digital LED Display, Mounting: Wall, Included: 9 V Battery, UL 2034
Item #: 194774
CAT #: 900-0076-01
UPC: 784908007605
Sign In or Register to view pricing and more.
BRK-First Alert
Plug-in CO Alarm w 9V Battery Backup
The First Alert CO605B is a hardwired 120V AC single station carbon monoxide alarm specificially designed for residential applications. This product features an electrochemical CO sensor, end-of-life sensor and silence feature. The end-of-life sensor will cause the alarm to GÇ£chirpGÇ¥ when the unit needs replacing. CO605B can be plugged directly into a standard wall outlet. 9V battery backup included. Meets most codes both state and local, for carbon monoxide alarms. 7-Year Limited Warranty.
Item #: 199586
CAT #: CO605B
UPC: 029054000729
Category:
Plug-In Carbon Monoxide Detectors
Sign In or Register to view pricing and more.
Kidde Fire
AC/DC wire-in - Digital Display - Interc
Kidde 21006407 Plug-In Carbon Monoxide Alarm With Battery Backup, 85 DB At 10 FT Loud, 60 HZ Operating Frequency, 120 VAC Operating, 40 - 100 DEG F Operating, Environmental Conditions: 5 - 95 PCT Relative Humidity (RH), Electrochemical Sensor, Dimensions: 5-3/4 IN Diameter X 1.8 IN Depth, Digital LED Display, Mounting: Wall Or Ceiling, Included: 9 V Battery, UL 2034, Article 760 Of The National Electric Code And NFPA 72
Item #: 206253
CAT #: 21006407
UPC: 047871001217
Category:
Plug-In Carbon Monoxide Detectors
Sign In or Register to view pricing and more.
Kidde Fire
Carbon Monoxide Alarm
Worry-Free Bedroom Carbon Monoxide Alarm, 120V AC, Plug-In, Model: KN-COP-DP-10YB, 10 Year Sealed Lithium Battery Backup, Digital Display, Audio Alarm: 85dB At 10FT, Size: 3.0" High, 5.6" Wide, 1.5" Depth.
Item #: 1136990
CAT #: 21026359
UPC: 047871263592
Category:
Plug-In Carbon Monoxide Detectors
Sign In or Register to view pricing and more.
Kidde Fire
UTC (United Technologies) 21008908
KIDDE 21025788 (6 PACK)
Item #: 1612992
CAT #: 21025788
UPC: 047871089086
Sign In or Register to view pricing and more.
Kidde Fire
Nighthawk Battery Operated - Basic with no display - Clamshell
Power Source: 3 AA Batteries, Sensor:Electrochemical, Audio Alarm:85dB at 10ft, Temperature Range:40F (4.4C) to 100F (37.8C) Humidity Range:10 PCT -95 PCT relative humidity (RH), Size:3.0INx 5.0INx 1.5IN, Weight:.44lbs with battery
Item #: 527962
CAT #: 21007268
UPC: 047871072682
Category:
AC Operated Carbon Monoxide Detectors
Sign In or Register to view pricing and more.
Kidde Fire
AC/DC - Plug-in w/ Battery Backup - Thef
Kidde 21006462 Plug-In Carbon Monoxide Alarm With Battery Backup, 85 DB At 10 FT Loud, 60 HZ Operating Frequency, 120 VAC Operating, 60 MILAMP Operating, 40 - 100 DEG F Operating, Environmental Conditions: 5 - 95 PCT Relative Humidity (RH), Electrochemical Sensor, Dimensions: 5 IN Width X 3-7/8 IN Height X 1-11/16 IN Depth, Green And Red LED Display, Mounting: Wall, Included: 9 V Battery, UL 2034
Item #: 522722
CAT #: 21006462
UPC:
Category:
AC Operated Carbon Monoxide Detectors
Sign In or Register to view pricing and more.
Kidde Fire
120V AC CO Alarm w/sealed lithium re-chargable battery - Low Profile
Power Source:120VAC, 60HZ, 60mA, Sensor:Electrochemical, Audio Alarm:85dB at 10ft, Temperature Range:40F (4.4C) to 100F (37.8C), Humidity Range:up to 85 PCT relative humidity (RH), Size:4.83INx 4.76INx 1.49IN, Weight:.62lbs with battery, Wiring:Quick conn
Item #: 110018
CAT #: 21007426
UPC: 047871074266
Category:
AC Operated Carbon Monoxide Detectors
Sign In or Register to view pricing and more.
Kidde Fire
CARBON MONOXIDE ALARMS - Bulk packs
KFP 21008908 B/O CARBON MONOXIDE
Item #: 292181
CAT #: 21008908
UPC:
Sign In or Register to view pricing and more.
BRK-First Alert
Carbon Monoxide Alarm, Plug-In, AA Battery Backup
Carbon Monoxide Alarm, 120V AC, Plug-In, Electrochemical Sensor, (2) AA Battery Backup
Item #: 517540
CAT #: CO600B
UPC: 029054000736
Category:
Plug-In Carbon Monoxide Detectors
Sign In or Register to view pricing and more.