AC Operated Heat Detectors

13 Found
BRK-First Alert

Heat Detector, 135° F, White, 120VAC, 9V Battery Backup

Item #: 113680
CAT #: HD6135FB
UPC: 029054508102
Sign In or Register to view pricing and more.
Kidde Fire

Heat Detector, 135° F, 120VAC, 9V Batt, Wht

Item #: 135214
CAT #: HD135F
UPC: 025417841350
Sign In or Register to view pricing and more.
Edwards

Heat Detector, 120 VDC/AC

Item #: 1027783
CAT #: 302-194
UPC: 793017005297
Sign In or Register to view pricing and more.
Honeywell

SK SK-HEAT-HT HI-TEMP HEAT DETECTOR

Item #: 591392
CAT #: SK-HEAT-HT
UPC:
Sign In or Register to view pricing and more.
Edwards

DET HEAT 194B FIXED

Item #: 202570
CAT #: 284B-PL
UPC: 782640228579
Sign In or Register to view pricing and more.
Edwards

Battery - 12v 10.5 Ah

Item #: 117877
CAT #: 12V10A
UPC: 793017000261
Sign In or Register to view pricing and more.
Edwards

Battery 12volt 17amp

Item #: 115412
CAT #: 12V17A
UPC: 793017000285
Sign In or Register to view pricing and more.
Edwards

Heat Detector, 135°F, White, Depth: 2", Height: 5", Length: 5"

Item #: 110532
CAT #: 281B-PL
UPC:
Sign In or Register to view pricing and more.
Honeywell

SK SK-HEAT-ROR RATE OF RISE HEAT

Item #: 591393
CAT #: SK-HEAT-ROR
UPC:
Sign In or Register to view pricing and more.
Kidde Fire

FIRE DETECTOR 600 DEG F

Item #: 602896
CAT #: 17343-124-600
UPC:
Sign In or Register to view pricing and more.
USI

120 Volt Ac/dc Heat Alarm, 135ø Fixed Temperature

Item #: 197679
CAT #: USI-2430
UPC:
Sign In or Register to view pricing and more.
Kidde Fire

Heat Detector, 120V AC, 200°

Item #: 109906
CAT #: HD200F
UPC: 047871102068
Sign In or Register to view pricing and more.
Edwards

Heat Detector, 194°F, Finish White, Ceiling Mounting, Depth 2 Inch

Item #: 79477
CAT #: 282B-PL
UPC:
Sign In or Register to view pricing and more.
BRK-First Alert

Heat Detector, 135° F, White, 120VAC, 9V Battery Backup

135° F Heat Detector, 120V AC, Wire-In, Size: 5.4" Diameter, 2.2" Depth, Color: White, Includes: 9V Battery Back-Up. IR Remote Capable.
Item #: 113680
CAT #: HD6135FB
UPC: 029054508102
Sign In or Register to view pricing and more.
Kidde Fire

Heat Detector, 135° F, 120VAC, 9V Batt, Wht

135° F Heat Detector, 120V AC, Wire-In, Size: 5" Diameter, 2" Depth, Color: White, Includes: 9V Battery Back-Up
Item #: 135214
CAT #: HD135F
UPC: 025417841350
Sign In or Register to view pricing and more.
Edwards

Heat Detector, 120 VDC/AC

302 Series Heat Detector (Rate Compensation), 6-125 Volts AC / 6-25 Volts DC / 125 Volts DC
Item #: 1027783
CAT #: 302-194
UPC: 793017005297
Sign In or Register to view pricing and more.
Honeywell

SK SK-HEAT-HT HI-TEMP HEAT DETECTOR

SK SK-HEAT-HT HI-TEMP HEAT DETECTOR (BASE INCLUDED IN SK DEVICE)
Item #: 591392
CAT #: SK-HEAT-HT
UPC:
Sign In or Register to view pricing and more.
Edwards

DET HEAT 194B FIXED

Heat Detector, FT, 194¦F, with Plastic Mounting Plate
Item #: 202570
CAT #: 284B-PL
UPC: 782640228579
Sign In or Register to view pricing and more.
Edwards

Battery - 12v 10.5 Ah

Edwards 12v10a 12v 10ah Batry
Item #: 117877
CAT #: 12V10A
UPC: 793017000261
Sign In or Register to view pricing and more.
Edwards

Battery 12volt 17amp

Edw 12v17a Battery 12v 17 Ah
Item #: 115412
CAT #: 12V17A
UPC: 793017000285
Sign In or Register to view pricing and more.
Edwards

Heat Detector, 135°F, White, Depth: 2", Height: 5", Length: 5"

Heat Detector, 135 Degree Farenheit Rate of Rise, Finish White, Ceiling Mounting, Depth 2 Inch, Height 5 Inch, Length 5 Inch, Coverage 2500 Square-Foot, Amps AC 1.0 Amps @ 6-28 VDC
Item #: 110532
CAT #: 281B-PL
UPC:
Sign In or Register to view pricing and more.
Honeywell

SK SK-HEAT-ROR RATE OF RISE HEAT

SK SK-HEAT-ROR RATE OF RISE HEAT DETECTOR (BASE INCLUDED IN SK DEVICE)
Item #: 591393
CAT #: SK-HEAT-ROR
UPC:
Sign In or Register to view pricing and more.
Kidde Fire

FIRE DETECTOR 600 DEG F

FIRE DETECTOR 600 DEG F
Item #: 602896
CAT #: 17343-124-600
UPC:
Sign In or Register to view pricing and more.
USI

120 Volt Ac/dc Heat Alarm, 135ø Fixed Temperature

Ac/dc Heat Alarm (super Heavy-duty Battery) Accessories
Item #: 197679
CAT #: USI-2430
UPC:
Sign In or Register to view pricing and more.
Kidde Fire

Heat Detector, 120V AC, 200°

Heat Detector, 120 Volt AC, 200 Degree Rated, 4-9/16 Inch Diameter, White
Item #: 109906
CAT #: HD200F
UPC: 047871102068
Sign In or Register to view pricing and more.
Edwards

Heat Detector, 194°F, Finish White, Ceiling Mounting, Depth 2 Inch

Heat Detector, 194°F, Finish White, Ceiling Mounting, Depth 2 InchHeat Detector, 194 Degree F Rate of Rise, Finish White, Ceiling Mounting, Depth: 2 Inch, Height: 5 Inch, Length: 5 Inch, Coverage: 2500 Square Feet, Non-Metallic
Item #: 79477
CAT #: 282B-PL
UPC:
Sign In or Register to view pricing and more.
Page 1 of 1
13 Items found