Smoke Alarm, Dual Ionization, 9V Battery, Tamper Resistant, White

Item #: 144482
Cat #: FG250B
UPC: 029054003003
Sign In or Register to view pricing and more.
Documents & Guides
Smoke Detector, Dual Ionization Sensor, 9V Battery Operated, Size: 4.25" Diameter, 1.60" Depth, Color: White, 10 Yr. Warranty

Overview

Smoke Detector, Dual Ionization Sensor, 9V Battery Operated, Size: 4.25" Diameter, 1.60" Depth, Color: White, 10 Yr. Warranty
Basic battery operated smoke alarm perfect for use in existing multi-family applications.
Also known as: 029054003003, FG250B

Specifications

Type: Ionization
Mounting: Surface
Diameter: 4 1/4 in
Depth: 1 3/5 in
Material: Plastic
Color: White
Type: Ionization
Diameter: 4 1/4 in
Material: Plastic
Mounting: Surface
Depth: 1 3/5 in
Color: White

Customer Reviews

No reviews for this product
(0)