Smoke Detector, Photoelectric Sensor, 24VDC

Item #: 591389
Cat #: SK-PHOTO
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Smoke Detector, Photoelectric Sensor, 24 Volts DC, Size: 4.1 inch Diameter, 2 inch Depth, Color: White

Overview

Smoke Detector, Photoelectric Sensor, 24 Volts DC, Size: 4.1 inch Diameter, 2 inch Depth, Color: White
Also known as: SK-PHOTO

Specifications

Type: Smoke Detector, Detector, Photoelectric
Mounting: Surface
Depth: 2 in
Diameter: 4.100 in
Color: White
Type: Smoke Detector, Detector, Photoelectric
Depth: 2 in
Color: White
Mounting: Surface
Diameter: 4.100 in

Customer Reviews

No reviews for this product
(0)