Wireless Smoke Detectors

6 Found
Kidde Fire

Smoke Alarm, Hard Wired/Interconnected, 120V AC

Item #: 1163212
CAT #: 21027320
UPC: 047871273201
Sign In or Register to view pricing and more.
BRK-First Alert

Wireless Onelink Smoke Alarm, (2) AA Battery Powered, White

Item #: 200094
CAT #: SA511B
UPC: 029054002921
Sign In or Register to view pricing and more.
Kidde Fire

Smoke Alarm, Wireless, Ionization Sensor, Battery Powered

Item #: 109981
CAT #: 0919-9999
UPC: 047871055579
Sign In or Register to view pricing and more.
Kidde Fire

Smoke Alarm, Hard Wired, Ionization, 120V AC, Non-Metallic, White

Item #: 109995
CAT #: 1279-9999
UPC: 047871055609
Sign In or Register to view pricing and more.
Edwards

EDW 521NCRXT PHOTOELECTRIC 2-WIRE

Item #: 342354
CAT #: 521NCRXT
UPC:
Sign In or Register to view pricing and more.
Honeywell

Non-Relay Duct Detector, 15 - 32 VDC, 5.0 mA Max

Item #: 605646
CAT #: SK-DNR
UPC:
Sign In or Register to view pricing and more.
Kidde Fire

Smoke Alarm, Hard Wired/Interconnected, 120V AC

Smoke Alarm, Hard Wired/Interconnected, 120 Volt AC, 3 Volt Battery Back-Up, Photo-Electric Sensor, White
Item #: 1163212
CAT #: 21027320
UPC: 047871273201
Sign In or Register to view pricing and more.
BRK-First Alert

Wireless Onelink Smoke Alarm, (2) AA Battery Powered, White

Wireless Smoke Detector, Photoelectric Sensor, (2) AA Alkaline Battery Operated, Size: 5" Diameter, 2" Depth, Color: White, For Use With First Alert/Brk OneLink Products
Item #: 200094
CAT #: SA511B
UPC: 029054002921
Sign In or Register to view pricing and more.
Kidde Fire

Smoke Alarm, Wireless, Ionization Sensor, Battery Powered

Wireless Smoke Detector, Ionization Sensor, (3) AA Battery Operated, Size: 5.75" Diameter, 1.25" Depth, Color: White. For use with Single or Multiple Stations. ***10 Yr. Warranty*** For use with Kidde RM-SM-AC Unit
Item #: 109981
CAT #: 0919-9999
UPC: 047871055579
Sign In or Register to view pricing and more.
Kidde Fire

Smoke Alarm, Hard Wired, Ionization, 120V AC, Non-Metallic, White

Hardwired Smoke Detector, Ionization Sensor, 120V AC Operated, Size: 5.75" Diameter, 1.25" Depth, Color: White. For use with Single or Multiple Stations.***10 Yr. Warranty*** For use with Kidde RM-SM-DC Unit
Item #: 109995
CAT #: 1279-9999
UPC: 047871055609
Sign In or Register to view pricing and more.
Edwards

EDW 521NCRXT PHOTOELECTRIC 2-WIRE

EDWARDS 521NCRXT OBSOLETE PHOTOELECTRIC SMOKE/HEAT DETECTOR WITH RELAY & BASE 8.5-33VDC
Item #: 342354
CAT #: 521NCRXT
UPC:
Sign In or Register to view pricing and more.
Honeywell

Non-Relay Duct Detector, 15 - 32 VDC, 5.0 mA Max

Non-Relay Duct Detector, 15 - 32 VDC, 5.0 mA Max
Item #: 605646
CAT #: SK-DNR
UPC:
Sign In or Register to view pricing and more.
Page 1 of 1
6 Items found