Fire, Smoke, Heat & Co2 Equipment

424 Found
Kidde Fire

Ionization Smoke Detector

Item #: 33659
CAT #: 21007581
UPC: 047871075812
Sign In or Register to view pricing and more.
Kidde Fire

Hardwired Smoke & Carbon Monoxide Alarm, Interconnectable/Battery Backup

Item #: 2081749
CAT #: 21032250
UPC: 047871322503
Sign In or Register to view pricing and more.
BRK-First Alert

Carbon Monoxide & Smoke Alarm, 120V AC/DC, 9V Battery Backup

Item #: 33840
CAT #: SC9120B
UPC: 029054513069
Sign In or Register to view pricing and more.
BRK-First Alert

Smoke Detector, Ionization Sensor, 120V AC, White, 9V Battery Backup

Item #: 33815
CAT #: 9120B
UPC: 029054513014
Sign In or Register to view pricing and more.
BRK-First Alert

Smoke & Carbon Monoxide Alarm, 120V, (2) AA Battery Backup

Item #: 178171
CAT #: SC7010BV
UPC: 029054002297
Sign In or Register to view pricing and more.
Kidde Fire

Carbon Monoxide & Photoelectric Smoke Alarm, White

Item #: 1163214
CAT #: 21027536
UPC: 047871275366
Sign In or Register to view pricing and more.
BRK-First Alert

Smoke Detector, Photo, 120VAC, Interconnectable, 9V Battery Backup

Item #: 110520
CAT #: 7010B
UPC: 029054112019
Sign In or Register to view pricing and more.
Kidde Fire

Photoelectric Smoke Alarm, 120V

Item #: 1163215
CAT #: 21027537
UPC: 047871275373
Sign In or Register to view pricing and more.
Kidde Fire

Alarm, Combo Smoke & Carbon Monoxide, Wht

Item #: 1163205
CAT #: 21027311
UPC: 047871273119
Sign In or Register to view pricing and more.
BRK-First Alert

Heat Detector, 135° F, White, 120VAC, 9V Battery Backup

Item #: 113680
CAT #: HD6135FB
UPC: 029054508102
Sign In or Register to view pricing and more.
Kidde Fire

Intelligent Wire-Free Smoke Alarm, Wht

Item #: 1163626
CAT #: 21027308
UPC: 047871273089
Sign In or Register to view pricing and more.
Kidde Fire

Wire-Free Interconnected AC Hardwired, 120 Volt AC

Item #: 1163209
CAT #: 21027323
UPC: 047871273232
Sign In or Register to view pricing and more.
Kidde Fire

Heat Detector, 135° F, 120VAC, 9V Batt, Wht

Item #: 135214
CAT #: HD135F
UPC: 025417841350
Sign In or Register to view pricing and more.
Kidde Fire

Smoke & Carbon Monoxide Alarm, Battery Backup

Item #: 590808
CAT #: 21010333
UPC: 047871103331
Sign In or Register to view pricing and more.
Kidde Fire

Smoke Alarm, Hard Wired, 120V AC/DC, 9V Battery Back-Up

Item #: 33537
CAT #: 21006378
UPC: 047871403813
Sign In or Register to view pricing and more.
Kidde Fire

Smoke Detecotr, Photoelectric, 120V AC/DC

Item #: 33347
CAT #: 21006371
UPC: 047871403998
Sign In or Register to view pricing and more.
Kidde Fire

Ionization Smoke Detector

Smoke Detector, Ionization Sensor, 120V AC, Wire-In, Size: 5.60" Diameter, 1.80" Depth, Color: White, Includes: 9V Battery Back-Up. For use with Single or Multiple Stations.
Item #: 33659
CAT #: 21007581
UPC: 047871075812
Sign In or Register to view pricing and more.
Kidde Fire

Hardwired Smoke & Carbon Monoxide Alarm, Interconnectable/Battery Backup

Hardwired Smoke & Carbon Monoxide Alarm, Interconnectable with AA Battery Backup, Self-Testing, Low Battery Alert, 120VAC, Kidde Model 900-CUAR
Item #: 2081749
CAT #: 21032250
UPC: 047871322503
Sign In or Register to view pricing and more.
BRK-First Alert

Carbon Monoxide & Smoke Alarm, 120V AC/DC, 9V Battery Backup

Combination Carbon Monoxide & Smoke Alarm, 120V AC, Wire-In, Size: 5.58" Diameter, 1.97" Depth, Color: White, Includes: 9V Battery Back-Up
Item #: 33840
CAT #: SC9120B
UPC: 029054513069
Sign In or Register to view pricing and more.
BRK-First Alert

Smoke Detector, Ionization Sensor, 120V AC, White, 9V Battery Backup

Smoke Detector, Ionization Sensor, 120V AC, Wire-In, Size: 5.58" Diameter, 1.97" Depth, Color: White, Includes: 9V Battery Back-Up. For use with Single or Multiple Stations
Item #: 33815
CAT #: 9120B
UPC: 029054513014
Sign In or Register to view pricing and more.
BRK-First Alert

Smoke & Carbon Monoxide Alarm, 120V, (2) AA Battery Backup

Combo Smoke & Carbon Monoxide Alarm, Hardwired 120 VAC with (2) AA Battery Backup, Voice Warning with Location, Photoelectric/Electrochemical Detection, RF Inteconnect Wireless, Diameter: 5 Inch, Depth: 2 Inch
Item #: 178171
CAT #: SC7010BV
UPC: 029054002297
Sign In or Register to view pricing and more.
Kidde Fire

Carbon Monoxide & Photoelectric Smoke Alarm, White

Combination Carbon Monoxide and Photoelectric Smoke Alarm, 120 Volt AC, 85dB at 10 Feet, 10-Year Sealed Battery, White *Kidde Ordering Number 21027536*
Item #: 1163214
CAT #: 21027536
UPC: 047871275366
Sign In or Register to view pricing and more.
BRK-First Alert

Smoke Detector, Photo, 120VAC, Interconnectable, 9V Battery Backup

Smoke Detector, Photo, 120 Volt AC, Interconnectable, 9 Volt Battery Backup
Item #: 110520
CAT #: 7010B
UPC: 029054112019
Sign In or Register to view pricing and more.
Kidde Fire

Photoelectric Smoke Alarm, 120V

Photoelectric Smoke Alarm With Voice and Hardwire Interconnect, Ambient Light Sensor, 120 Volt, 10 Year Sealed Lithium Battery, White
Item #: 1163215
CAT #: 21027537
UPC: 047871275373
Sign In or Register to view pricing and more.
Kidde Fire

Alarm, Combo Smoke & Carbon Monoxide, Wht

Combination Smoke and Carbon Monoxide Alarm, Wire-Free, Interconnected, Lithium Battery Powered, White
Item #: 1163205
CAT #: 21027311
UPC: 047871273119
Sign In or Register to view pricing and more.
BRK-First Alert

Heat Detector, 135° F, White, 120VAC, 9V Battery Backup

135° F Heat Detector, 120V AC, Wire-In, Size: 5.4" Diameter, 2.2" Depth, Color: White, Includes: 9V Battery Back-Up. IR Remote Capable.
Item #: 113680
CAT #: HD6135FB
UPC: 029054508102
Sign In or Register to view pricing and more.
Kidde Fire

Intelligent Wire-Free Smoke Alarm, Wht

Model P4010DCS-W Intelligent Wire-Free Smoke Alarm, 10-Year Sealed Lithium Battery, Voice Notifications, Bug Screen, Flashing LED Status
Item #: 1163626
CAT #: 21027308
UPC: 047871273089
Sign In or Register to view pricing and more.
Kidde Fire

Wire-Free Interconnected AC Hardwired, 120 Volt AC

Wire-Free Interconnected AC Hardwired, Photoelectric Smoke and Electrochemical Carbon Monoxide Detector Alarm, 120 Volt AC With 3 Volt Battery Back-Up, 5.59 Inch Diameter, 1.91 Inch Height, Interconnects Up to 24 Kidde Devices
Item #: 1163209
CAT #: 21027323
UPC: 047871273232
Sign In or Register to view pricing and more.
Kidde Fire

Heat Detector, 135° F, 120VAC, 9V Batt, Wht

135° F Heat Detector, 120V AC, Wire-In, Size: 5" Diameter, 2" Depth, Color: White, Includes: 9V Battery Back-Up
Item #: 135214
CAT #: HD135F
UPC: 025417841350
Sign In or Register to view pricing and more.
Kidde Fire

Smoke & Carbon Monoxide Alarm, Battery Backup

Combo Smoke & Carbon Monoxide Alarm, Hardwired 120 Volts AC with 9 Volt Battery Backup, Voice warning with location, Photoelectric / Electrochemical detection
Item #: 590808
CAT #: 21010333
UPC: 047871103331
Sign In or Register to view pricing and more.
Kidde Fire

Smoke Alarm, Hard Wired, 120V AC/DC, 9V Battery Back-Up

Smoke Alarm, Hard Wired, 120 Volt AC/DC, 9 Volt Battery Back-Up, Ionization Sensor, 85 Decibel at 10 Feet, White, Non-Metallic
Item #: 33537
CAT #: 21006378
UPC: 047871403813
Sign In or Register to view pricing and more.
Kidde Fire

Smoke Detecotr, Photoelectric, 120V AC/DC

Firex Smoke Alarm With Battery Backup, 85 DB At 10 FT Loud, 60 HZ Operating Frequency, 120 VAC Operating, 80 MILAMP Operating, 40 - 100 DEG F Operating
Item #: 33347
CAT #: 21006371
UPC: 047871403998
Sign In or Register to view pricing and more.
Page 1 of 27
424 Items found