4" Square Cover With Thermal Cut-Off, Pushbutton Fuse Type, Red

Item #: 202835
Cat #: 95010A
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Square Cover With Thermal Cut-Off, Pushbutton Fuse Type, Fits 3-1/4 Inch and 4 Inch Square Junction Boxes, Disconnects Power Temperature Exceeds 165 Degrees

Overview

4 Inch Square Cover With Thermal Cut-Off, Pushbutton Fuse Type, Fits 3-1/4 Inch and 4 Inch Square Junction Boxes, Disconnects Power Temperature Exceeds 165 Degrees
Thermal Cut-offs are designed to disconnect power to heating systems when room temperature exceeds 165˚F (or 200˚F when optional 200˚F fuse is ordered). Cutting power to the heating system is a prudent way to aid in the protection of the heating system from further damage due to elevated room temperatures often caused by fires.
Also known as: 95010A

Specifications

Color: Red
Mounting: Surface
Color: Red
Mounting: Surface

Customer Reviews

No reviews for this product
(0)