Selector Switch, 2-Position, Black Knob, Operator Only, Cam D, Maintained

Item #: 25065
Cat #: 9001KS12B
UPC: 785901055662
Sign In or Register to view pricing and more.
Selector Switch, 2 Position, Black Knob, Operator Only, Cam D, Maintained, 30 mm

Overview

Selector Switch, 2 Position, Black Knob, Operator Only, Cam D, Maintained, 30 mm
This black head for selector switch is a separate component of the range of control and signaling units, Harmony 9001K diameter 30mm. It has a chromium-plated metal bezel. It is supplied with a black handle. It features 2 maintained positions. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.
Also known as: 785901055662, 9001KS12B

Specifications

Mounting: Panel
Size: 30 mm
Type: Selector Switch
Standards: California Proposition 65
Mounting: Panel
Type: Selector Switch
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)