Door Trip Switches
8 Found
Bridgeport Fittings
Dome Light with Buzzer, 120VAC
Item #: 200155
CAT #: CA-101-120
UPC: 781747617699
Sign In or Register to view pricing and more.
Bridgeport Fittings
Dome Light with Buzzer, 24VAC
Item #: 200138
CAT #: CA-101-24
UPC: 781747617682
Sign In or Register to view pricing and more.
Edwards
341-B DPST LED MAG T 18/4SJTO-
Item #: 724913
CAT #: 341-BLT-12K
UPC: 461881294924
Sign In or Register to view pricing and more.
Edwards
Door Trip Switch, 48V AC/DC, Non-Insulated, Zinc
Item #: 32130
CAT #: 236
UPC: 782640226407
Sign In or Register to view pricing and more.
Edwards
Mounting Kit, Garage Door Track, Alum
Item #: 680710
CAT #: 1092A-L
UPC: 461880180242
Sign In or Register to view pricing and more.
ABB
Overhead Door Surface Mount Magnetic Contacts, SPDT
Item #: 208533
CAT #: 2707A-L
UPC:
Sign In or Register to view pricing and more.
Bridgeport Fittings
Activation Switch Only, For Use With 24VAC & 120VAC
Item #: 358514
CAT #: CA-PS
UPC: 781747617743
Sign In or Register to view pricing and more.
Bridgeport Fittings
24VAC DOME LIGHT
Item #: 241181
CAT #: CA-100-24
UPC: 781747617712
Sign In or Register to view pricing and more.
Bridgeport Fittings
Dome Light with Buzzer, 120VAC
Call for Assistance Dome Light with Buzzer and Activation Switch, 120 Volts AC, Red and White
Item #: 200155
CAT #: CA-101-120
UPC: 781747617699
Category:
Door Trip Switches
Sign In or Register to view pricing and more.
Bridgeport Fittings
Dome Light with Buzzer, 24VAC
Call for Assistance Dome Light with Buzzer and Activation Switch, 24 Volts AC, Red and White
Item #: 200138
CAT #: CA-101-24
UPC: 781747617682
Category:
Door Trip Switches
Sign In or Register to view pricing and more.
Edwards
341-B DPST LED MAG T 18/4SJTO-
341-B DPST, LED, SJTOW 18/4 12Ft, T Actuator
Item #: 724913
CAT #: 341-BLT-12K
UPC: 461881294924
Category:
Door Trip Switches
Sign In or Register to view pricing and more.
Edwards
Door Trip Switch, 48V AC/DC, Non-Insulated, Zinc
Door Trip Switch, 48V AC/DC, Non-Insulated, Zinc Plated, Color: Metallic, External Mount. Dimensions: 1-1/4" H x 1-5/16" W x 3-1/4" D.
Item #: 32130
CAT #: 236
UPC: 782640226407
Category:
Door Trip Switches
Sign In or Register to view pricing and more.
Edwards
Mounting Kit, Garage Door Track, Alum
Garage Door Track Mount Kit, Aluminum
Item #: 680710
CAT #: 1092A-L
UPC: 461880180242
Category:
Door Trip Switches
Sign In or Register to view pricing and more.
ABB
Overhead Door Surface Mount Magnetic Contacts, SPDT
High Security Contacts w/Armored Cable, Triple Biased, SPDT, 3/16” to 5/8” Gap Size, Single Pole-Double Throw, 3’ Stainless Steel Armored Cable
Item #: 208533
CAT #: 2707A-L
UPC:
Category:
Door Trip Switches
Sign In or Register to view pricing and more.
Bridgeport Fittings
Activation Switch Only, For Use With 24VAC & 120VAC
Activation Switch Only, For Use With 24VAC & 120VAC Pull Cord Stations, Stainless Steel
Item #: 358514
CAT #: CA-PS
UPC: 781747617743
Category:
Door Trip Switches
Sign In or Register to view pricing and more.
Bridgeport Fittings
24VAC DOME LIGHT
BPT CA-100-24 24VAC DOME LIGHT
Item #: 241181
CAT #: CA-100-24
UPC: 781747617712
Category:
Door Trip Switches
Sign In or Register to view pricing and more.