Magnetic Switch, Magnetic, Mount: Surface, 30V AC/DC

Item #: 56516
Cat #: 62
UPC: 782640214060
Sign In or Register to view pricing and more.
Documents & Guides
Magnetic Switch, Mount: Surface, 30V AC/DC, Contact: Normally Closed. Height: 2-17/32", Width: 17/32" W, Depth: 11/16", Color: Gray.

Overview

Magnetic Switch, Mount: Surface, 30V AC/DC, Contact: Normally Closed. Height: 2-17/32", Width: 17/32" W, Depth: 11/16", Color: Gray.
Edwards magnetic switches are designed to activate a variety of signaling devices. Normally open circuits close when the magnet engages. SPDT switches are for open circuit systems and/or closed circuit systems. Normally closed circuits open when the magnet engages. For accessories, see Magnetic Switch Accessories.
Also known as: 782640214060, 62

Specifications

Volts AC: 30
Type: Normally Closed, Magnetic
Mounting: Surface
Color: Gray
Volts DC: 30
Volts AC: 30
Mounting: Surface
Volts DC: 30
Type: Normally Closed, Magnetic
Color: Gray

Customer Reviews

No reviews for this product
(0)