Surface Mount Security Switches
32 Found
Edwards
Magnetic Switch, Magnetic, Mount: Surface, 30V AC/DC
Item #: 56516
CAT #: 62
UPC: 782640214060
Sign In or Register to view pricing and more.
Edwards
Magnetic Switch SPDT
Item #: 81342
CAT #: 61
UPC: 782640214046
Sign In or Register to view pricing and more.
Edwards
GEX 150-Z M ACTUATOR
Item #: 634819
CAT #: 150-Z
UPC:
Sign In or Register to view pricing and more.
Edwards
Non-Contact Interlock/Position Switch, Series 151, 120V AC/DC
Item #: 514672
CAT #: 151-6Z-06K
UPC: 461880049280
Sign In or Register to view pricing and more.
Edwards
115 WITH 2 1AMP RE DPST MAG Y
Item #: 717763
CAT #: 115-6Y-12K-D6
UPC: 461881279310
Sign In or Register to view pricing and more.
Edwards
Signaling Switches, Blk
Item #: 620445
CAT #: 115-3Y-12K
UPC: 461880031674
Sign In or Register to view pricing and more.
Edwards
SENTROL 115-Y MAGNET
Item #: 624377
CAT #: 115-Y
UPC:
Sign In or Register to view pricing and more.
Edwards
SENTROL 115-8Y-06K TRI OTPUT
Item #: 585621
CAT #: 115-8Y-06K
UPC:
Sign In or Register to view pricing and more.
Edwards
Interlock Switch, Non-Contact, 1 A, Nylon
Item #: 833590
CAT #: 115-6Y-12K
UPC: 461880032428
Sign In or Register to view pricing and more.
Edwards
SWITCH, SURFACE TERMINAL/CLOSE
Item #: 628381
CAT #: 1085T-N
UPC: 461880169520
Sign In or Register to view pricing and more.
Edwards
EDW 301-CT-06K 301 RE .3AMP MAG T
Item #: 897689
CAT #: 301-CT-06K
UPC: 461880064344
Sign In or Register to view pricing and more.
Edwards
SENTROL 301DT-06K NOTRIACOUT
Item #: 619451
CAT #: 301-DT-06K
UPC:
Sign In or Register to view pricing and more.
Edwards
Switch, Magnetic, Mount: Surface, 100V AC/DC
Item #: 81359
CAT #: 60
UPC: 782640214022
Sign In or Register to view pricing and more.
Edwards
Magnetic Switch, Mount: Surface, 30V AC/DC, Contact: Normally Closed
Item #: 81309
CAT #: 65
UPC: 782640214121
Sign In or Register to view pricing and more.
Edwards
301-B DPST LED MAG
Item #: 517518
CAT #: 301-BLT-12K
UPC:
Sign In or Register to view pricing and more.
ABB
Safety Magnetic Switch, 2NC/1NO
Item #: 859954
CAT #: 2TLA050056R4100
UPC:
Sign In or Register to view pricing and more.
Edwards
Magnetic Switch, Magnetic, Mount: Surface, 30V AC/DC
Magnetic Switch, Mount: Surface, 30V AC/DC, Contact: Normally Closed. Height: 2-17/32", Width: 17/32" W, Depth: 11/16", Color: Gray.
Item #: 56516
CAT #: 62
UPC: 782640214060
Category:
Surface Mount Security Switches
Sign In or Register to view pricing and more.
Edwards
Magnetic Switch SPDT
SPDT Magnetic Switch
Item #: 81342
CAT #: 61
UPC: 782640214046
Category:
Surface Mount Security Switches
Sign In or Register to view pricing and more.
Edwards
Non-Contact Interlock/Position Switch, Series 151, 120V AC/DC
Non-Contact Interlock/Position Switch, Series 151, 120 Volt AC/DC, 1 Amp, 2.0 Inch Nominal Sensing Range, Includes 6 Inch Leads.
Item #: 514672
CAT #: 151-6Z-06K
UPC: 461880049280
Category:
Surface Mount Security Switches
Sign In or Register to view pricing and more.
Edwards
115 WITH 2 1AMP RE DPST MAG Y
115 Reed, 25VA, DPST 2 Normally Open, 1 Amp Max, SJTOW 18/4 12Ft, Y Actuator
Item #: 717763
CAT #: 115-6Y-12K-D6
UPC: 461881279310
Category:
Surface Mount Security Switches
Sign In or Register to view pricing and more.
Edwards
Signaling Switches, Blk
115 Series Signaling Switches, 100VA, Normally Closed, 3 Amp Max, SJTOW Cable
Item #: 620445
CAT #: 115-3Y-12K
UPC: 461880031674
Category:
Surface Mount Security Switches
Sign In or Register to view pricing and more.
Edwards
SENTROL 115-8Y-06K TRI OTPUT
SENTROL 115-8Y-06K TRI OTPUT
Item #: 585621
CAT #: 115-8Y-06K
UPC:
Category:
Surface Mount Security Switches
Sign In or Register to view pricing and more.
Edwards
Interlock Switch, Non-Contact, 1 A, Nylon
115-6Y-12K Non-Contact Interlock Switch, 1 Amp, Nylon
Item #: 833590
CAT #: 115-6Y-12K
UPC: 461880032428
Category:
Surface Mount Security Switches
Sign In or Register to view pricing and more.
Edwards
SWITCH, SURFACE TERMINAL/CLOSE
Surface Mount, Terminal Connection, normally open, White
Item #: 628381
CAT #: 1085T-N
UPC: 461880169520
Category:
Surface Mount Security Switches
Sign In or Register to view pricing and more.
Edwards
EDW 301-CT-06K 301 RE .3AMP MAG T
EDWARDS 301CT 06K
Item #: 897689
CAT #: 301-CT-06K
UPC: 461880064344
Category:
Surface Mount Security Switches
Sign In or Register to view pricing and more.
Edwards
SENTROL 301DT-06K NOTRIACOUT
SENTROL 301DT-06K NOTRIACOUT
Item #: 619451
CAT #: 301-DT-06K
UPC:
Category:
Surface Mount Security Switches
Sign In or Register to view pricing and more.
Edwards
Switch, Magnetic, Mount: Surface, 100V AC/DC
Magnetic Switch, Mount: Surface, 100V AC/DC, Contact: Normally Open. Height: 2-17/32", Width: 17/32" W, Depth: 11/16", Color: Gray.
Item #: 81359
CAT #: 60
UPC: 782640214022
Category:
Surface Mount Security Switches
Sign In or Register to view pricing and more.
Edwards
Magnetic Switch, Mount: Surface, 30V AC/DC, Contact: Normally Closed
Magnetic Switch, Mount: Surface, 30V AC/DC, Contact: Normally Closed. Height: 2-17/32", Width: 17/32" W, Depth: 11/16", Color: White.
Item #: 81309
CAT #: 65
UPC: 782640214121
Category:
Surface Mount Security Switches
Sign In or Register to view pricing and more.
Edwards
301-B DPST LED MAG
EDW 301-BLT-12K 301-B DPST LED MAG T 18/4_ JTO
Item #: 517518
CAT #: 301-BLT-12K
UPC:
Category:
Surface Mount Security Switches
Sign In or Register to view pricing and more.
ABB
Safety Magnetic Switch, 2NC/1NO
Safety Magnetic Switch, 2NC/1NO, Plastic, LED, 2m Cable
Item #: 859954
CAT #: 2TLA050056R4100
UPC:
Category:
Surface Mount Security Switches
Sign In or Register to view pricing and more.