Detection Devices
11 Found
Edwards
ALUMINUM HOUSING ARMORed CABL
Item #: 308002
CAT #: 2505A-L
UPC: 461880255896
Sign In or Register to view pricing and more.
Edwards
Non-Contact Interlock/Position Switch
Item #: 459042
CAT #: 115-7Y-06K
UPC:
Sign In or Register to view pricing and more.
Edwards
Interlock Switch, 120V AC, 0.8A, 12" Leads, Nylon Housing
Item #: 501568
CAT #: 115-7Y-12J
UPC:
Sign In or Register to view pricing and more.
Edwards
115 RE 1AMP MAG Y CBL 18/2
Item #: 387858
CAT #: 115-6Y-06K
UPC: 461880032114
Sign In or Register to view pricing and more.
Edwards
Magnetic Switch
Item #: 56501
CAT #: 64
UPC: 782640214107
Sign In or Register to view pricing and more.
Nutone
Nutone Dr2sa Door Release, Electric
Item #: 30709
CAT #: DR2SA
UPC:
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
BG LBL FIRE BREAK GLASS
Item #: 1312667
CAT #: PX99900079
UPC:
Sign In or Register to view pricing and more.
Leviton
Motion sensor, Lumina RF
Item #: 900017
CAT #: LURMD-W
UPC:
Sign In or Register to view pricing and more.
Edwards
391-B DPST LED MAG
Item #: 359469
CAT #: 391-BLT-06A
UPC:
Sign In or Register to view pricing and more.
HAI
door/window sensor, Lumina RF
Item #: 896303
CAT #: LURDW-W
UPC: 078477707982
Sign In or Register to view pricing and more.
Honeywell
HON 270R DURESS BUTTON
Item #: 806661
CAT #: 270R
UPC:
Sign In or Register to view pricing and more.
Edwards
ALUMINUM HOUSING ARMORed CABL
Aluminum Housing. Armored Cable, Wide Gap, Normally Open
Item #: 308002
CAT #: 2505A-L
UPC: 461880255896
Category:
Security Detector Mounting Brackets
Sign In or Register to view pricing and more.
Edwards
Non-Contact Interlock/Position Switch
115-7Y-06K Non-Contact Interlock / Position Switch, 3 Amp, 18/2 SJTOW Black
Item #: 459042
CAT #: 115-7Y-06K
UPC:
Category:
Wired Security Detectors
Sign In or Register to view pricing and more.
Edwards
Interlock Switch, 120V AC, 0.8A, 12" Leads, Nylon Housing
Interlock Switch, 120 Volt AC, 0.8 Amp, 12 Inch Leads, Nylon Housing
Item #: 501568
CAT #: 115-7Y-12J
UPC:
Category:
Wired Security Detectors
Sign In or Register to view pricing and more.
Edwards
115 RE 1AMP MAG Y CBL 18/2
115 Reed, 25VA, N.O, 1 Amp Max, SJTOW 18/2 6Ft, Y Actuator
Item #: 387858
CAT #: 115-6Y-06K
UPC: 461880032114
Category:
Wired Security Detectors
Sign In or Register to view pricing and more.
Edwards
Magnetic Switch
Edwards 64 Spdt Wht Magnetic sw
Item #: 56501
CAT #: 64
UPC: 782640214107
Category:
Wired Security Detectors
Sign In or Register to view pricing and more.
Nutone
Nutone Dr2sa Door Release, Electric
Features: For Use On An Electric Metal Door Frame, For Use With Ik-15, Ik-25, And Apartment Security Systems
Item #: 30709
CAT #: DR2SA
UPC:
Category:
Security System Module Accessories
Sign In or Register to view pricing and more.
Leviton
Motion sensor, Lumina RF
Detector, motion sensor, CR2 lithium battery(included), Range 16 feet. Use with Lumina gateway.
Item #: 900017
CAT #: LURMD-W
UPC:
Category:
Wireless Security Detectors
Sign In or Register to view pricing and more.
Edwards
391-B DPST LED MAG
EDW 391-BLT-06A 391-B DPST LED MAG
Item #: 359469
CAT #: 391-BLT-06A
UPC:
Category:
Security Detector Mounting Brackets
Sign In or Register to view pricing and more.
HAI
door/window sensor, Lumina RF
Wireless sensor, indoor, surface mount. Color: White
Item #: 896303
CAT #: LURDW-W
UPC: 078477707982
Category:
Wireless Security Detectors
Sign In or Register to view pricing and more.