Intercom Amplifiers

36 Found
Federal Signal

Speaker Amplifier, 120VAC, 4" Square, Beige

Item #: 65048
CAT #: 50GC-120BG
UPC: 782979291855
Sign In or Register to view pricing and more.
GAI-Tronics

WEATHERPROOF DRIVER

Item #: 274082
CAT #: 13314-001
UPC:
Sign In or Register to view pricing and more.
Federal Signal

Speaker Amplifier, 24VDC, 1.0A, 114 dB @ 10 Feet, Aluminum

Item #: 243210
CAT #: 302GC-024
UPC: 782979200901
Sign In or Register to view pricing and more.
GAI-Tronics

Amplifier, 120 VAC, 29.5W

Item #: 273975
CAT #: 723-001
UPC:
Sign In or Register to view pricing and more.
GAI-Tronics

Handset/Speaker Amplifier, 700 Series, 120V AC

Item #: 274121
CAT #: 701-302
UPC:
Sign In or Register to view pricing and more.
GAI-Tronics

Plant Paging Amplifier, #751-001, Page/Party Series, Analog, Indoor

Item #: 273996
CAT #: 751-001
UPC:
Sign In or Register to view pricing and more.
GAI-Tronics

SMART SERIES AMPLIFIER ENCLOSURE

Item #: 273980
CAT #: 7245-004
UPC:
Sign In or Register to view pricing and more.
GAI-Tronics

UL LISTED CABLE PREMIUM GRADE 90DEG. C 600

Item #: 1377372
CAT #: 60021-301
UPC:
Sign In or Register to view pricing and more.
Federal Signal

Fed-sig 300x-120-240 Selectone Spea

Item #: 272775
CAT #: 300X-120-240
UPC: 782979221456
Sign In or Register to view pricing and more.
Federal Signal

Speaker Amplifier Connector Kit

Item #: 64432
CAT #: 300CK
UPC: 782979391203
Sign In or Register to view pricing and more.
GAI-Tronics

SINGLE PARTY AMPLIFIER ENCLOSURE

Item #: 273993
CAT #: 733-001
UPC:
Sign In or Register to view pricing and more.
GAI-Tronics

Handset Assy, 6' Cord, Blk

Item #: 929243
CAT #: 10105-107
UPC:
Sign In or Register to view pricing and more.
GAI-Tronics

OUTDOOR ENCLOSURE NON-METALLIC 5 PARTY LINE

Item #: 586269
CAT #: 7335-001
UPC:
Sign In or Register to view pricing and more.
Federal Signal

Speaker Amplifier, 24VDC, 0.76A, 110 dB @ 10 Feet, Aluminum

Item #: 272770
CAT #: 300X-024
UPC: 782979200604
Sign In or Register to view pricing and more.
GAI-Tronics

726-101

Item #: 273985
CAT #: 726-101
UPC:
Sign In or Register to view pricing and more.
Speco Technologies

260 Watt Amplifier

Item #: 821192
CAT #: PL260A
UPC: 030519081214
Sign In or Register to view pricing and more.
Federal Signal

Speaker Amplifier, 120VAC, 4" Square, Beige

Speaker Amplifier, Audible Signaling Device, 120 Volts AC, Type 3R Enclosure
Item #: 65048
CAT #: 50GC-120BG
UPC: 782979291855
Sign In or Register to view pricing and more.
GAI-Tronics

WEATHERPROOF DRIVER

GAI 13314-001 WEATHERPROOF DRIVER
Item #: 274082
CAT #: 13314-001
UPC:
Sign In or Register to view pricing and more.
Federal Signal

Speaker Amplifier, 24VDC, 1.0A, 114 dB @ 10 Feet, Aluminum

Speaker Amplifier, 24 Volt DC, 1.0 Amp, Indoor/Outdoor Rated, 114 dB @ 10 Feet, Material: Aluminum/Gray Powder Coat
Item #: 243210
CAT #: 302GC-024
UPC: 782979200901
Sign In or Register to view pricing and more.
GAI-Tronics

Amplifier, 120 VAC, 29.5W

Remote Handset/Speaker Amplifier, 120 Volts AC, 29.5 Watts, Surface or Flush Mount
Item #: 273975
CAT #: 723-001
UPC:
Sign In or Register to view pricing and more.
GAI-Tronics

Handset/Speaker Amplifier, 700 Series, 120V AC

Handset/Speaker Amplifier, 700 Series, 120 Volt AC, For Use With GAI-Tronics 702, 703, 732, and 733 Series Page/Party® Systems
Item #: 274121
CAT #: 701-302
UPC:
Sign In or Register to view pricing and more.
GAI-Tronics

Plant Paging Amplifier, #751-001, Page/Party Series, Analog, Indoor

Plant Paging Amplifier, #751-001, Page/Party Series, Analog, Indoor
Item #: 273996
CAT #: 751-001
UPC:
Sign In or Register to view pricing and more.
GAI-Tronics

SMART SERIES AMPLIFIER ENCLOSURE

SMART SERIES AMPLIFIER ENCLOSURE
Item #: 273980
CAT #: 7245-004
UPC:
Sign In or Register to view pricing and more.
GAI-Tronics

UL LISTED CABLE PREMIUM GRADE 90DEG. C 600

UL LISTED CABLE PREMIUM GRADE 90DEG. C 600 VOLT CONTINUOUS SERVICE CONSISTING OF TWO (2) 18AWG CONDUCTORS PVC OUTER JACKET MEETS IEEE 45
Item #: 1377372
CAT #: 60021-301
UPC:
Sign In or Register to view pricing and more.
Federal Signal

Fed-sig 300x-120-240 Selectone Spea

Selectone Speaker/amplifier 15 Watt 120/240vac Explosion-proof
Item #: 272775
CAT #: 300X-120-240
UPC: 782979221456
Sign In or Register to view pricing and more.
Federal Signal

Speaker Amplifier Connector Kit

Speaker Amplifier, Federal Signal 300CK SelecTone Connector Kit
Item #: 64432
CAT #: 300CK
UPC: 782979391203
Sign In or Register to view pricing and more.
GAI-Tronics

SINGLE PARTY AMPLIFIER ENCLOSURE

SINGLE PARTY AMPLIFIER ENCLOSURE
Item #: 273993
CAT #: 733-001
UPC:
Sign In or Register to view pricing and more.
GAI-Tronics

Handset Assy, 6' Cord, Blk

Handset Pressbar Assembly, 6 Foot PVC Cord, Black
Item #: 929243
CAT #: 10105-107
UPC:
Sign In or Register to view pricing and more.
GAI-Tronics

OUTDOOR ENCLOSURE NON-METALLIC 5 PARTY LINE

OUTDOOR ENCLOSURE NON-METALLIC 5 PARTY LINE
Item #: 586269
CAT #: 7335-001
UPC:
Sign In or Register to view pricing and more.
Federal Signal

Speaker Amplifier, 24VDC, 0.76A, 110 dB @ 10 Feet, Aluminum

Speaker Amplifier, 24 Volt DC, 0.76 Amp, Fused Input/Output, 110 dB @ 10 Feet, Material: Aluminum/Gray Powder Coat
Item #: 272770
CAT #: 300X-024
UPC: 782979200604
Sign In or Register to view pricing and more.
GAI-Tronics

726-101

Single-Party Desktop Subset, Housing - light gray Cycolac, Front panel and base - 16-gauge cold rolled steel with black polyurethane enamel finish, Speaker - 3-inch square, 45-ohm, 4-watt, moisture-proof, shielded magnetic pole piece
Item #: 273985
CAT #: 726-101
UPC:
Sign In or Register to view pricing and more.
Speco Technologies

260 Watt Amplifier

PL260A 260 Watt amplifier, Seven front-selectable 70/25V speaker zones with selectable 70/25V switch, 24 Volt input for emergency backup power, Each XLR microphone input has a phantom power toggle.
Item #: 821192
CAT #: PL260A
UPC: 030519081214
Sign In or Register to view pricing and more.
Page 1 of 3
36 Items found