Outdoor Remote Intercom Stations

17 Found
Federal Signal

Intercom, 24-120-240V, 30 W, Wall MT

Item #: 272790
CAT #: 310-MV-MNC
UPC: 782979204015
Sign In or Register to view pricing and more.
Federal Signal

Two-Way Intercom, Industrial, 24VDC, Indoor/Outdoor

Item #: 35899
CAT #: 310-MV
UPC: 782979204008
Sign In or Register to view pricing and more.
Federal Signal

Two-Way Intercom, Hazardous Location, Indoor/Outdoor

Item #: 272795
CAT #: 310X-MV
UPC: 782979391036
Sign In or Register to view pricing and more.
GAI-Tronics

EXPLOSION-PROOF SINGLE

Item #: 296525
CAT #: 785-001
UPC:
Sign In or Register to view pricing and more.
Federal Signal

FED-SIG AD-27 INTERCOM 120VAC

Item #: 1417928
CAT #: AD-27
UPC: 782979204732
Sign In or Register to view pricing and more.
Nutone

Remote Speaker

Item #: 33026
CAT #: ISA419WH
UPC:
Sign In or Register to view pricing and more.
Nutone

5IN WHITE RECESSED

Item #: 31803
CAT #: ISA319WH
UPC: 784891130533
Sign In or Register to view pricing and more.
Broan

Remote Station,Nutone,Outdoor,For Retrofit Use With The NM100 MSTR

Item #: 154786
CAT #: NPS103WH
UPC:
Sign In or Register to view pricing and more.
Broan

Remote Station, Outdoor, NM200 Series, In-Wall Mount, White

Item #: 146564
CAT #: NPS200WH
UPC: 026715184514
Sign In or Register to view pricing and more.
Federal Signal

INTERCOM 120V

Item #: 1161655
CAT #: AD-27-7
UPC: 782979204787
Sign In or Register to view pricing and more.
Federal Signal

FED-SIG AD-27D INTERCOM 120V SLAVE

Item #: 579917
CAT #: AD-27D
UPC: 782979204954
Sign In or Register to view pricing and more.
Federal Signal

FED-SIG AD-27-8 INTERCOM 120V PRE A

Item #: 376709
CAT #: AD-27-8
UPC: 782979206149
Sign In or Register to view pricing and more.
Federal Signal

Digital Intercom Station, Zone 1, 24V DC

Item #: 499712
CAT #: EZ1-HND-C
UPC:
Sign In or Register to view pricing and more.
GAI-Tronics

INTERCOM COMMUNICATION STATION 13IN GOOSENECK MICR

Item #: 1615898
CAT #: GTI14052
UPC:
Sign In or Register to view pricing and more.
Federal Signal

INTERCOM SYSTEM

Item #: 929135
CAT #: AD-27-7
UPC:
Sign In or Register to view pricing and more.
Federal Signal

Federal Signal AM300GCX-R

Item #: 1125165
CAT #: AM300GCX-R
UPC: 782979216674
Sign In or Register to view pricing and more.
Federal Signal

Intercom, 24-120-240V, 30 W, Wall MT

AudioMaster Two-Way Intercom with Noise Cancelling Microphone, 30 Watt, 24, 120 and 240 Volts.
Item #: 272790
CAT #: 310-MV-MNC
UPC: 782979204015
Sign In or Register to view pricing and more.
Federal Signal

Two-Way Intercom, Industrial, 24VDC, Indoor/Outdoor

Two-Way Intercom, Industrial, 24 Volt DC, Indoor/Outdoor, Dust and Water-Tight Housing, Listen/Talk Switch, Remote Device Activation
Item #: 35899
CAT #: 310-MV
UPC: 782979204008
Sign In or Register to view pricing and more.
Federal Signal

Two-Way Intercom, Hazardous Location, Indoor/Outdoor

Two-Way Intercom, Hazardous Location, Indoor/Outdoor, Multi-Voltage: 24 Volt DC/120 Volt AC/240 Volt AC; Operating Current: 260 mA/163 mA/82 mA; Stand-By Current: 62 mA/70 mA/35 mA; Frequency: 150 Hz to 12 KHz; 3400 Ohms, Nema 4X/IP65, Rated for Class 1, Division 2
Item #: 272795
CAT #: 310X-MV
UPC: 782979391036
Sign In or Register to view pricing and more.
GAI-Tronics

EXPLOSION-PROOF SINGLE

GAI 785-001 EXPLOSION-PROOF SINGLE
Item #: 296525
CAT #: 785-001
UPC:
Sign In or Register to view pricing and more.
Federal Signal

FED-SIG AD-27 INTERCOM 120VAC

FED AD-27 INTERCOM 120VAC T/L
Item #: 1417928
CAT #: AD-27
UPC: 782979204732
Sign In or Register to view pricing and more.
Nutone

Remote Speaker

Remote Station, Outdoor, IMA-4406 Series, In-Wall Mount, Color: White, Size: 8-3-16" H, 6-1/4" W, 1-7/8" D. Includes: Microphone, 5" Speaker and Controls.
Item #: 33026
CAT #: ISA419WH
UPC:
Sign In or Register to view pricing and more.
Nutone

5IN WHITE RECESSED

NUT ISA319WH 5IN WHITE RECESSED
Item #: 31803
CAT #: ISA319WH
UPC: 784891130533
Sign In or Register to view pricing and more.
Broan

Remote Station,Nutone,Outdoor,For Retrofit Use With The NM100 MSTR

Outdoor Remote Station (3-wire) รน White
Item #: 154786
CAT #: NPS103WH
UPC:
Sign In or Register to view pricing and more.
Broan

Remote Station, Outdoor, NM200 Series, In-Wall Mount, White

Remote Station, Outdoor, NM200 Series, In-Wall Mount, Color: White, Size: 5-1/2" H, 5-1/2" W, 1-5/8" D. Includes: Microphone, Speaker and Controls.
Item #: 146564
CAT #: NPS200WH
UPC: 026715184514
Sign In or Register to view pricing and more.
Federal Signal

INTERCOM 120V

AD-27-7 INTERCOM 120VAC Noise Cancelling Microphone Ready, equipped with a jack for hand held microphone sold separately
Item #: 1161655
CAT #: AD-27-7
UPC: 782979204787
Sign In or Register to view pricing and more.
Federal Signal

FED-SIG AD-27D INTERCOM 120V SLAVE

FED AD-27D INTERCOM 120VAC T/
Item #: 579917
CAT #: AD-27D
UPC: 782979204954
Sign In or Register to view pricing and more.
Federal Signal

FED-SIG AD-27-8 INTERCOM 120V PRE A

FED AD-27-8 INTERCOM 120VAC T
Item #: 376709
CAT #: AD-27-8
UPC: 782979206149
Sign In or Register to view pricing and more.
Federal Signal

Digital Intercom Station, Zone 1, 24V DC

Digital Intercom Station, 24V DC, IP66 Weather Resistant, Dynamic Microphone, Molded Polyurethane Housing, .35 - 5 Meter Curly Cord, 16.25 x 9.5 x 9.25 Inch Dimensions, Black
Item #: 499712
CAT #: EZ1-HND-C
UPC:
Sign In or Register to view pricing and more.
GAI-Tronics

INTERCOM COMMUNICATION STATION 13IN GOOSENECK MICR

INTERCOM COMMUNICATION STATION 13IN GOOSENECK MICROPHONE PUSHBUTTON FOR PAGE ONLY 8X8X5IN AMPLIFIER ENCL
Item #: 1615898
CAT #: GTI14052
UPC:
Sign In or Register to view pricing and more.
Federal Signal

INTERCOM SYSTEM

INTERCOM SYSTEM
Item #: 929135
CAT #: AD-27-7
UPC:
Sign In or Register to view pricing and more.
Federal Signal

Federal Signal AM300GCX-R

FED AM300GCX-R SPEAKER 15 WAT
Item #: 1125165
CAT #: AM300GCX-R
UPC: 782979216674
Sign In or Register to view pricing and more.
Page 1 of 2
17 Items found