Ceiling Speaker, 4 - 1/8 Watt, 25/70V AC, 8" Diameter, Off White
Item #:
405894
Cat #:
S86T725PG8WVR
UPC:
765368481099
Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Speaker, 4, 2, 1, 1/2, 1/4 or 1/8 Watt, 25 or 70V AC, 8" Diameter, 95 dB @ 4 ft, 50 Hz - 12 kHz, Color: Off White, Dimensions: 13"DIA x 3-1/4"D, Includes: Recessed Volume Control Knob and 4-Watt Transformer.
Overview
Ceiling Speaker, 4, 2, 1, 1/2, 1/4 or 1/8 Watt, 25 or 70V AC, 8" Diameter, 95 dB @ 4 ft, 50 Hz - 12 kHz, Color: Off White, Dimensions: 13"DIA x 3-1/4"D, Includes: Recessed Volume Control Knob and 4-Watt Transformer.
Bogen’s Ceiling Speaker Assemblies consist of an 8" Cone Speaker (S86 or S810) pre-assembled onto a 13" steel ceiling grille painted with off-white (PG8W) or bright white (PG8U) enamel. Options for these assemblies are recessed volume control (VR), volume control with knob (VK), and rear-mounted screw terminal strip for power taps (BR).
Also known as: 765368481099, S86T725PG8WVR
Specifications
Mounting: | Recessed |
Color: | Off-White |
Diameter: | 8 in |
Mounting: | Recessed |
Diameter: | 8 in |
Color: | Off-White |
Customer Reviews
No reviews for this product
(0)