Security & Communication Equipment

208 Found
Edwards

Mounting brackets, Alum, Mill

Item #: 587845
CAT #: 2507A-L
UPC: 461880256268
Sign In or Register to view pricing and more.
Edwards

Kit, Call for Assistance, 1-G

Item #: 86208
CAT #: 6538-G5
UPC: 782640003053
Sign In or Register to view pricing and more.
Federal Signal

Intercom, 24-120-240V, 30 W, Wall MT

Item #: 272790
CAT #: 310-MV-MNC
UPC: 782979204015
Sign In or Register to view pricing and more.
Federal Signal

Two-Way Intercom, Industrial, 24VDC, Indoor/Outdoor

Item #: 35899
CAT #: 310-MV
UPC: 782979204008
Sign In or Register to view pricing and more.
nVent Caddy

Mounting Bracket, 2-Gang, Low Voltage, Depth: 1/4 - 1/1/4"

Item #: 48360
CAT #: MPAL2
UPC: 782856356011
Sign In or Register to view pricing and more.
Speco Technologies

Microphone, Goose Neck, Blk

Item #: 361130
CAT #: MGS1
UPC: 030519080071
Sign In or Register to view pricing and more.
Federal Signal

Two-Way Intercom, Hazardous Location, Indoor/Outdoor

Item #: 272795
CAT #: 310X-MV
UPC: 782979391036
Sign In or Register to view pricing and more.
GAI-Tronics

EZ Page Intercom, PTT/RTL Operation, 120V AC, NEMA 4X, Cast Aluminum

Item #: 274022
CAT #: GC-AC1
UPC:
Sign In or Register to view pricing and more.
GAI-Tronics

WEATHERPROOF DRIVER

Item #: 274082
CAT #: 13314-001
UPC:
Sign In or Register to view pricing and more.
Federal Signal

Speaker Amplifier, 120VAC, 4" Square, Beige

Item #: 65048
CAT #: 50GC-120BG
UPC: 782979291855
Sign In or Register to view pricing and more.
ATC (Automatic Timing & Controls)

FLASHER TIMING

Item #: 378734
CAT #: TDL-120-AKA-010
UPC:
Sign In or Register to view pricing and more.
Federal Signal

Speaker Amplifier, 24VDC, 1.0A, 114 dB @ 10 Feet, Aluminum

Item #: 243210
CAT #: 302GC-024
UPC: 782979200901
Sign In or Register to view pricing and more.

IX-SSA IX2 VIDEO DOOR STATION STANDARD SIZE FLUSH S/STEEL

Item #: 1437699
CAT #: 994362
UPC:
Sign In or Register to view pricing and more.
Edwards

ALUMINUM HOUSING ARMORed CABL

Item #: 308002
CAT #: 2505A-L
UPC: 461880255896
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

ETR TELEPHONES

Item #: 406848
CAT #: ETC232
UPC: 782274319001
Sign In or Register to view pricing and more.
GAI-Tronics

Enclosure, Alum, Gry, 12 W

Item #: 274053
CAT #: 10444-003
UPC:
Sign In or Register to view pricing and more.
Edwards

Mounting brackets, Alum, Mill

Mounting Brackets, Aluminum, Wide Gap for Armored Cable, Mill Finish
Item #: 587845
CAT #: 2507A-L
UPC: 461880256268
Sign In or Register to view pricing and more.
Edwards

Kit, Call for Assistance, 1-G

Call for Assistance Kit, Single Gang--Includes 6536-G5 horn-strobe, 6537 emergency pull cord, and 592 transformer
Item #: 86208
CAT #: 6538-G5
UPC: 782640003053
Sign In or Register to view pricing and more.
Federal Signal

Intercom, 24-120-240V, 30 W, Wall MT

AudioMaster Two-Way Intercom with Noise Cancelling Microphone, 30 Watt, 24, 120 and 240 Volts.
Item #: 272790
CAT #: 310-MV-MNC
UPC: 782979204015
Sign In or Register to view pricing and more.
Federal Signal

Two-Way Intercom, Industrial, 24VDC, Indoor/Outdoor

Two-Way Intercom, Industrial, 24 Volt DC, Indoor/Outdoor, Includes Volume Control, Call Button, Balanced Line Output, Dust and Water-Tight Housing, Listen/Talk Switch, Remote Device Activation.
Item #: 35899
CAT #: 310-MV
UPC: 782979204008
Sign In or Register to view pricing and more.
nVent Caddy

Mounting Bracket, 2-Gang, Low Voltage, Depth: 1/4 - 1/1/4"

Mounting Bracket. 2-Gang, Low Voltage, Cut-In, Non-Metallic. For use with Low Voltage Class 2 Applications.
Item #: 48360
CAT #: MPAL2
UPC: 782856356011
Sign In or Register to view pricing and more.
Speco Technologies

Microphone, Goose Neck, Blk

MGS-1 Uni-directional dynamic gooseneck microphone with push-to-talk switch, w/ mounting base
Item #: 361130
CAT #: MGS1
UPC: 030519080071
Sign In or Register to view pricing and more.
Federal Signal

Two-Way Intercom, Hazardous Location, Indoor/Outdoor

Two-Way Intercom, Hazardous Location, Indoor/Outdoor, Multi-Voltage: 24 Volt DC/120 Volt AC/240 Volt AC; Operating Current: 260 mA/163 mA/82 mA; Stand-By Current: 62 mA/70 mA/35 mA; Frequency: 150 Hz to 12 KHz; 3400 Ohms, Nema 4X/IP65, Rated for Class 1, Division 2
Item #: 272795
CAT #: 310X-MV
UPC: 782979391036
Sign In or Register to view pricing and more.
GAI-Tronics

EZ Page Intercom, PTT/RTL Operation, 120V AC, NEMA 4X, Cast Aluminum

EZ Page Intercom, Push-To-Talk/Release-To-Talk Operation, 120 Volt AC, NEMA 4X, Blue Cast Aluminum, Includes Master Slave Configuration and Common Line, and Compatible With Toggle or Foot Switch.
Item #: 274022
CAT #: GC-AC1
UPC:
Sign In or Register to view pricing and more.
GAI-Tronics

WEATHERPROOF DRIVER

GAI 13314-001 WEATHERPROOF DRIVER
Item #: 274082
CAT #: 13314-001
UPC:
Sign In or Register to view pricing and more.
Federal Signal

Speaker Amplifier, 120VAC, 4" Square, Beige

Speaker Amplifier, Audible Signaling Device, 120 Volts AC, Type 3R Enclosure
Item #: 65048
CAT #: 50GC-120BG
UPC: 782979291855
Sign In or Register to view pricing and more.
ATC (Automatic Timing & Controls)

FLASHER TIMING

DIV TDL-120-AKA-010 FLASHER TIMING
Item #: 378734
CAT #: TDL-120-AKA-010
UPC:
Category: Panel Kits
Sign In or Register to view pricing and more.
Federal Signal

Speaker Amplifier, 24VDC, 1.0A, 114 dB @ 10 Feet, Aluminum

Speaker Amplifier, 24 Volt DC, 1.0 Amp, Indoor/Outdoor Rated, 114 dB @ 10 Feet, Material: Aluminum/Gray Powder Coat
Item #: 243210
CAT #: 302GC-024
UPC: 782979200901
Sign In or Register to view pricing and more.

IX-SSA IX2 VIDEO DOOR STATION STANDARD SIZE FLUSH S/STEEL

IX-SSA IX2 VIDEO DOOR STATION STANDARD SIZE FLUSH S/STEEL
Item #: 1437699
CAT #: 994362
UPC:
Sign In or Register to view pricing and more.
Edwards

ALUMINUM HOUSING ARMORed CABL

Aluminum Housing. Armored Cable, Wide Gap, Normally Open
Item #: 308002
CAT #: 2505A-L
UPC: 461880255896
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

ETR TELEPHONES

Eaton Crouse-Hinds series ETC power relay, 10A, 60 Hz, Copper-free aluminum, 3/4", Relay for horn signal, 115 Vac
Item #: 406848
CAT #: ETC232
UPC: 782274319001
Sign In or Register to view pricing and more.
GAI-Tronics

Enclosure, Alum, Gry, 12 W

10444-003 Enclosure, Aluminum, Gray, 12 Watts
Item #: 274053
CAT #: 10444-003
UPC:
Sign In or Register to view pricing and more.
Page 1 of 13
208 Items found