Beacon with Horn, 24VAC, 1.1A, Amber Lens

Item #: 883343
Cat #: 51A-G5-20W
UPC: 782640007150
Sign In or Register to view pricing and more.
Documents & Guides
Beacon with Horn, Flashing Incandescent, 24VAC, 1.1A, Amber Lens

Overview

Beacon with Horn, Flashing Incandescent, 24VAC, 1.1A, Amber Lens
Also known as: 782640007150, 51A-G5-20W

Specifications

Color: Amber
Type: Horn, Beacon, Flashing
Volts AC: 24
Color: Amber
Volts AC: 24
Type: Horn, Beacon, Flashing

Customer Reviews

No reviews for this product
(0)