Multifunctional LED Beacon/Sounder, 12 - 24V AC/DC

Item #: 792783
Cat #: SLM500A
UPC: 782979232124
Sign In or Register to view pricing and more.
Multifunctional LED Beacon/Sounder, 12 - 24 Volt AC/DC or 120 - 240 Volt AC, NEMA 3R, Amber Lens Color

Overview

Multifunctional LED Beacon/Sounder, 12 - 24 Volt AC/DC or 120 - 240 Volt AC, NEMA 3R, Amber Lens Color
Also known as: 782979232124, SLM500A

Specifications

Color: Amber
Material: Polycarbonate
Volts DC Range: 24, 12
IP/NEMA Rating: NEMA 3R
Color: Amber
Volts DC Range: 24, 12
Material: Polycarbonate
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)