This product may not be available in all locations.
Flashing Warning Light, 24 VAC/VDC, LED Lamp, 5-1/2 IN Dia, Surface
Item #:
185688
Cat #:
225XL-024R
UPC:
782979200284
Sign In or Register to view pricing and more.
Flashing Warning Light, 24 VAC/VDC, LED Lamp, 5-1/2 IN Dia, Surface Mount, Red Lens, 50000 HR Average Life
Overview
Flashing Warning Light, 24 VAC/VDC, LED Lamp, 5-1/2 IN Dia, Surface Mount, Red Lens, 50000 HR Average Life
The FED225XL-024R Electraray® is a hazardous location flashing signal light that is available in 24VAC/DC and 120-240VAC self detecting voltage. Model 225XL comes standard in flashing mode and is field configurable to steady burn mode for maximum functionality. This hazardous location warning light has a black polyurethane-coated base and the inner fresnel lens. The clear polycarbonate outer dome can be quickly removed for access while changing the LED or inspecting the unit.
Also known as: 782979200284, 225XL-024R
Specifications
Color: | Red |
Material: | Zinc |
Color: | Red |
Material: | Zinc |
Customer Reviews
No reviews for this product
(0)