Visual Signal Rotating Beacons

74 Found
Edwards

ROT_BLU_120VAC

Item #: 86098
CAT #: 52B-N5-40WH
UPC: 782640265505
Sign In or Register to view pricing and more.
Federal Signal

LED Rotating Warning Light, 120 VAC, 5.13" Diameter, Red

Item #: 1667394
CAT #: 121SLED-120R
UPC: 782979249689
Sign In or Register to view pricing and more.
Edwards

BEACON 24VDC Amber

Item #: 86178
CAT #: 53A-G1
UPC: 782640213155
Sign In or Register to view pricing and more.
Federal Signal

MOD Light, Stdy Flash, Red

Item #: 748690
CAT #: SLM100R
UPC: 782979232094
Sign In or Register to view pricing and more.
Federal Signal

Mod Light, Stdy, Rotate, Ambr

Item #: 776326
CAT #: SLM100A
UPC: 782979232056
Sign In or Register to view pricing and more.
Edwards

Beacon, Rotating, Halogen, 40 Watt, Amber

Item #: 65442
CAT #: 52A-N5-40WH
UPC: 782640265482
Sign In or Register to view pricing and more.
Federal Signal

FS 121ALED-024A VITALITE ROTATING

Item #: 2139404
CAT #: 121ALED-024A
UPC: 782979251002
Sign In or Register to view pricing and more.
Allen-Bradley

LED BEACON

Item #: 116289
CAT #: 855BS-N24RH5
UPC: 781180704505
Sign In or Register to view pricing and more.
Allen-Bradley

90 mm Industrial Beacon 90 mm Beacon

Item #: 45962
CAT #: 855BS-N10RH4
UPC: 781180704550
Sign In or Register to view pricing and more.
Allen-Bradley

BEACON,INDUSTRIAL

Item #: 63039
CAT #: 855BM-N10FH6
UPC: 781180118920
Sign In or Register to view pricing and more.
Allen-Bradley

120 Mm Industrial Beacon 120 mm Beacon

Item #: 61528
CAT #: 855BM-N10RH6
UPC: 781180119972
Sign In or Register to view pricing and more.
Allen-Bradley

855BM 120 MM BEACON

Item #: 86361
CAT #: 855BM-N10FH4
UPC: 781180118906
Sign In or Register to view pricing and more.
Allen-Bradley

Beacon, Rotating, Halogen, 120VAC, 1/2" Pipe Mount, Red

Item #: 148114
CAT #: 855BM-N10RH4
UPC: 781180119958
Sign In or Register to view pricing and more.
Federal Signal

Beacon, Rotating, Incandescent, Red, Voltage: 120V AC

Item #: 37276
CAT #: 121S-120R
UPC: 782979284604
Sign In or Register to view pricing and more.
Edwards

Rot_clr_120vac

Item #: 86096
CAT #: 52C-N5-40WH
UPC: 782640265529
Sign In or Register to view pricing and more.
Edwards

Beacon, Rotating, Halogen, 40 Watt, Red

Item #: 65432
CAT #: 52R-N5-40WH
UPC: 782640265581
Sign In or Register to view pricing and more.
Edwards

ROT_BLU_120VAC

Edwards 52 Series rotating beacon for indoor or outdoor applications. Cast base can be utilized as junction box. May be mounted vertically, facing up or down in 3 days.
Item #: 86098
CAT #: 52B-N5-40WH
UPC: 782640265505
Sign In or Register to view pricing and more.
Federal Signal

LED Rotating Warning Light, 120 VAC, 5.13" Diameter, Red

LED Rotating Warning Light, 120 VAC, 5.13" Diameter, Surface or Pipe Mount, Red, Type 4X Enclosure
Item #: 1667394
CAT #: 121SLED-120R
UPC: 782979249689
Sign In or Register to view pricing and more.
Edwards

BEACON 24VDC Amber

Edwards 53 Series rotating beacon for indoor or outdoor applications. Cast base can be utilized as junction box. May be mounted vertically, facing up or down in 3 days.
Item #: 86178
CAT #: 53A-G1
UPC: 782640213155
Sign In or Register to view pricing and more.
Federal Signal

MOD Light, Stdy Flash, Red

Streamline Modular Multifunctional LED Beacon, Steady Flash, Rotating, Red
Item #: 748690
CAT #: SLM100R
UPC: 782979232094
Sign In or Register to view pricing and more.
Federal Signal

Mod Light, Stdy, Rotate, Ambr

Streamline Modular Multifunctional LED Beacon, Amber - Compatible with 12-24VAC/DC or 120-240VAC
Item #: 776326
CAT #: SLM100A
UPC: 782979232056
Sign In or Register to view pricing and more.
Edwards

Beacon, Rotating, Halogen, 40 Watt, Amber

Rotating Beacon, Halogen, 40 Watt, Color: Amber, Voltage: 120V AC, 52 Series, 75 RPM, Weatherproof, Height: 8-1/2" Diameter: 6".
Item #: 65442
CAT #: 52A-N5-40WH
UPC: 782640265482
Sign In or Register to view pricing and more.
Federal Signal

FS 121ALED-024A VITALITE ROTATING

FED 121ALED-024A VITALITE ROT
Item #: 2139404
CAT #: 121ALED-024A
UPC: 782979251002
Sign In or Register to view pricing and more.
Allen-Bradley

LED BEACON

AB 855BS-N24RH5 LED BEACON
Item #: 116289
CAT #: 855BS-N24RH5
UPC: 781180704505
Sign In or Register to view pricing and more.
Allen-Bradley

90 mm Industrial Beacon 90 mm Beacon

AB 855BS-N10RH4 LED BEACON
Item #: 45962
CAT #: 855BS-N10RH4
UPC: 781180704550
Sign In or Register to view pricing and more.
Allen-Bradley

BEACON,INDUSTRIAL

AB 855BM-N10FH6 BEACON,INDUSTRIAL
Item #: 63039
CAT #: 855BM-N10FH6
UPC: 781180118920
Sign In or Register to view pricing and more.
Allen-Bradley

120 Mm Industrial Beacon 120 mm Beacon

AB 855BM-N10RH6 BEACON,INDUSTRIAL
Item #: 61528
CAT #: 855BM-N10RH6
UPC: 781180119972
Sign In or Register to view pricing and more.
Allen-Bradley

855BM 120 MM BEACON

AB 855BM-N10FH4 855BM 120 MM BEACON
Item #: 86361
CAT #: 855BM-N10FH4
UPC: 781180118906
Sign In or Register to view pricing and more.
Allen-Bradley

Beacon, Rotating, Halogen, 120VAC, 1/2" Pipe Mount, Red

Beacon, Rotating, Halogen, 120 Volt AC, 1/2 Inch Pipe/Surface Mount, Color: Red
Item #: 148114
CAT #: 855BM-N10RH4
UPC: 781180119958
Sign In or Register to view pricing and more.
Federal Signal

Beacon, Rotating, Incandescent, Red, Voltage: 120V AC

Rotating Beacon, Incandescent, Color: Red, Voltage: 120V AC, 121S Series, 60 RPM, NEMA 4X, Height: 6.26" Diameter: 5.13".
Item #: 37276
CAT #: 121S-120R
UPC: 782979284604
Sign In or Register to view pricing and more.
Edwards

Rot_clr_120vac

Edwards 52c-n5-40wh Clear 120
Item #: 86096
CAT #: 52C-N5-40WH
UPC: 782640265529
Sign In or Register to view pricing and more.
Edwards

Beacon, Rotating, Halogen, 40 Watt, Red

Rotating Beacon, Halogen, 40 Watt, Color: Red, Voltage: 120V AC, 52 Series, 75 RPM, Weatherproof, Height: 8-1/2" Diameter: 6".
Item #: 65432
CAT #: 52R-N5-40WH
UPC: 782640265581
Sign In or Register to view pricing and more.
Page 1 of 5
74 Items found