This product may not be available in all locations.
Strobe Warning Light, Double-Flash, 120VAC, Red
Item #:
35986
Cat #:
131DST-120R
UPC:
782979285502
Sign In or Register to view pricing and more.
Documents & Guides
Starfire Strobe Warning Light, Double-Flash, 120 Volts AC, Color: Red, Dimensions: 5.7 inch Diameter, 8-1/2 inch Height, NEMA Rating: 3R, Mount: Pipe
Overview
Starfire Strobe Warning Light, Double-Flash, 120 Volts AC, Color: Red, Dimensions: 5.7 inch Diameter, 8-1/2 inch Height, NEMA Rating: 3R, Mount: Pipe
Starfire strobe warning lights contain their own strobe power supply in the base of the light. The strobe flash tube is mounted in an eight-pin octal socket base. The Fresnel dome stands up to impact and abuse and is available in amber, blue, clear, green and red. The base of the light is made of corrosion-resistant anodized aluminum. Each Starfire model comes with a standard 1/2 in NPT pipe mount. Because of its convenient size and intense light output, the Starfire strobes can be used for multiple applications.
Also known as: 782979285502, 131DST-120R
Specifications
Color: | Red |
Volts AC: | 120 |
Diameter: | 5.700 in |
Mounting: | Conduit |
Height: | 8 1/2 in |
Material: | Aluminum |
Color: | Red |
Diameter: | 5.700 in |
Height: | 8 1/2 in |
Volts AC: | 120 |
Mounting: | Conduit |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)