Beacon, Type: Strobe/Single Flash, 120VAC, 0.60A, Pipe Mount 1/2"

Item #: 35919
Cat #: 131ST-120R
UPC: 782979285755
Sign In or Register to view pricing and more.
Documents & Guides
Beacon, Type: Strobe/Single Flash, 120 Volt AC, 0.60 Amp, Mount: 1/2 Inch Pipe, Indoor/Outdoor, Color: Red, Non-Metallic

Overview

Beacon, Type: Strobe/Single Flash, 120 Volt AC, 0.60 Amp, Mount: 1/2 Inch Pipe, Indoor/Outdoor, Color: Red, Non-Metallic
Starfire strobe warning lights contain their own strobe power supply in the base of the light. The strobe flash tube is mounted in an eight-pin octal socket base. The Fresnel dome stands up to impact and abuse and is available in amber, blue, clear, green and red. The base of the light is made of corrosion-resistant anodized aluminum. Each Starfire model comes with a standard 1/2 in NPT pipe mount. Because of its convenient size and intense light output, the Starfire strobes can be used for multiple applications.
Also known as: 782979285755, 131ST-120R

Specifications

Color: Red
Volts AC: 120
Amps: 0.600
Material: Aluminum
Color: Red
Amps: 0.600
Volts AC: 120
Material: Aluminum

Customer Reviews

No reviews for this product
(0)