This product may not be available in all locations.
Beacon, Type: Strobe/Light Duty, 24VDC, 0.18A, Pipe Mount 1/2", Red
Item #:
95392
Cat #:
141ST-024R
UPC:
782979288251
Sign In or Register to view pricing and more.
Beacon, Type: Strobe/Light Duty, 24 Volt DC, 0.18 Amp, Mount: 1/2 Inch Pipe, Indoor/Outdoor, Color: Red, Non-Metallic
Overview
Beacon, Type: Strobe/Light Duty, 24 Volt DC, 0.18 Amp, Mount: 1/2 Inch Pipe, Indoor/Outdoor, Color: Red, Non-Metallic
Federal Signal’s Electraflash® 141ST is an economical strobe light designed for a variety of industrial uses. This compact warning light is less than six inches tall and six inches in diameter. Model 141ST includes a removable strobe mechanism. The 12VDC and 24VDC units have three holes for flat surface mounting. The 120VAC and 240VAC versions come ready to mount on a 1/2-inch NPT pipe. Optional wall mounting brackets (Model LWMB2) or corner mounting brackets (Model LCMB2) are available for the 120VAC and 240VAC units.
Also known as: 782979288251, 141ST-024R
Specifications
Material: | Polycarbonate |
Color: | Red |
Volts DC: | 24 |
Amps: | 0.180 |
Material: | Polycarbonate |
Volts DC: | 24 |
Color: | Red |
Amps: | 0.180 |
Customer Reviews
No reviews for this product
(0)