This product may not be available in all locations.
Beacon, Type: Strobe/Double Flash, 120VAC, 0.60A, Pipe Mount 1", Blue
Item #:
64585
Cat #:
371DST-120B
UPC:
782979281306
Sign In or Register to view pricing and more.
Beacon, Type: Strobe/Double Flash, 120VAC, 0.60A, Pipe Mount 1 Inch, Indoor/Outdoor, NEMA 4X, Color: Blue, Non-Metallic
Overview
Beacon, Type: Strobe/Double Flash, 120VAC, 0.60A, Pipe Mount 1 Inch, Indoor/Outdoor, NEMA 4X, Color: Blue, Non-Metallic
Model 371DST is a double-flash strobe housed in a Type 4X enclosure. At 80 flashes per minute and 1,000 effective candela, the Commander® is the largest strobe signal in the Federal Signal product line. The dome and ring assembly simply screws on, allowing for quick access to the strobe tube and printed circuit board.The base of the Commander features electrostatically applied, black epoxy paint for greater corrosion resistance. The 371DST can be surface or 1" NPT pipe mounted. It is wired through the pipe mount opening on the bottom of the light or through side knockouts. Optional wall and corner mount brackets are available.
Also known as: 782979281306, 371DST-120B
Specifications
Color: | Blue |
Volts AC: | 120 |
Amps: | 0.600 |
Material: | Aluminum |
Color: | Blue |
Amps: | 0.600 |
Volts AC: | 120 |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)