Beacon, Type: Strobe, Blue, Voltage: 120VAC, 4"

Item #: 65160
Cat #: FB2PST-120B
UPC: 782979900313
Sign In or Register to view pricing and more.
Documents & Guides
Strobe Beacon, Strobe, Color: Blue, Voltage: 120V AC, FB2PST-1 Series, 90 FPM, NEMA 4X, Height: 5-1/4" Diameter: 4".

Overview

Strobe Beacon, Strobe, Color: Blue, Voltage: 120V AC, FB2PST-1 Series, 90 FPM, NEMA 4X, Height: 5-1/4" Diameter: 4".
Federal Signal's brightest and most compact strobe light, the Fireball® emits a powerful "lightning bolt" flash of light. Approximately five inches tall and four inches in diameter and rated at 300 effective candlepower, the Fireball is an economical solution to a wide variety of stationary and vehicular warning requirements. The Fireball is available in 12-24VDC, 24VDC, 120VAC and 240VAC. All models are UL Listed and CSA Certified. The FB2PST is available in six colors - amber, blue, clear, green, magenta, and red. The 24VDC Model FB2PST-I features a voltage in-rush limiting PCB design that provides greater compatability with factory automation control systems and less electrical interference with in-rush sensitive devices. The Fireball features a unique dome that twists off easily for quick dome and lamp replacements. The newly redesigned base features an integrated 1/2-inch pipe mount base as well as the three holes required for surface mount configurations. Black epoxy paint is electrostatically applied to the base for superior corrosion resistance. The Fireball dome and base design provides a watertight, dust-tight and corrosion resistant Type 4X rating. The FB2PST is designed for stationary pipe and surface mount applications. The Fireball can be used in any application where a superior visual signal is needed. It is especially effective in the warning of industrial hazards, process control, status indication and in areas with high ambient noise levels. Federal Signal's Fireball Strobe is a very low-maintenance warning light for industrial applications where a vibration-resistant light is required to signal an emergency or process status.
Also known as: 782979900313, FB2PST-120B

Specifications

Height: 5 1/4 in
Color: Blue
Volts AC: 120
Material: Zinc
Diameter: 4 in
Height: 5 1/4 in
Volts AC: 120
Diameter: 4 in
Color: Blue
Material: Zinc

Customer Reviews

No reviews for this product
(0)