text.skipToContent text.skipToNavigation
false (View Customer Accounts)
This site uses cookies to improve your shopping experience. By closing this notice, you agree to our terms and conditions.
Choose your {0} division
Update Cart?

Changing division would affect availability and pricing of products in your cart.

We have renovated the counter area at our Fenton, MO branch. If you are in the area, drop by to see the new and expanded product lines we’ve added and meet the team at 1780 Gilsinn Lane!

Your ship-to location has been updated

Federal Signal FB2PST-120R Strobe Beacon, Strobe, Red, Voltage: 120V AC

Mfr Number: FB2PST-120R
Rexel Part Number: 64942
UPC: 782979900504

Enter a slang term or keyword for this product to help improve future searches.

Submission requirements:

  • Minimum of 2 characters
  • Maximum of 256 characters
  • Do not use special characters.
What's your trade slang?

Enter a slang term or keyword for this product to help improve future searches.

Submission requirements:

  • Minimum of 2 characters
  • Maximum of 256 characters
  • Do not use special characters.

Product Description
My Price
$404.11 / EA
Lead time for this product varies

This product is no longer available to purchase.

Click to view alternative product

EA
Min: 1 / EA

Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Technical Attributes
Technical Attributes
Feature Feature details
UNSPSC
39111706
Color
Red
Diameter
4 in
IP/NEMA Rating
4X
Product Height
5 1/4 in
Type
Beacon
Volts AC
120

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your Will Call branch.
Min: : /

You have quote products in the cart.

Cart conflict. Please submit an order for your quote products and add this to the cart separately.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?