This product may not be available in all locations.
Beacon, Type: Strobe/Low Profile, 120VAC, 0.10A, Pipe Mount 1/2"
Item #:
65091
Cat #:
LP3M-120R
UPC:
782979207832
Sign In or Register to view pricing and more.
Documents & Guides
Beacon, Type: Strobe/Low Profile, 120 Volt AC, 0.10 Amp, Pipe Mount 1/2", Red, Non-Metallic
Overview
Beacon, Type: Strobe/Low Profile, 120 Volt AC, 0.10 Amp, Pipe Mount 1/2", Red, Non-Metallic
Also known as: 782979207832, LP3M-120R
Specifications
Material: | Polycarbonate |
Color: | Red |
Volts AC: | 120 |
Amps: | 0.100 |
Material: | Polycarbonate |
Volts AC: | 120 |
Color: | Red |
Amps: | 0.100 |
Customer Reviews
No reviews for this product
(0)