This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
streamline® Low Profile Strobe Light - 12–48 VDC / This Item Only Functions at 12-48 VDC; Integrated 1/2–inch Pipe Mount; Five Dome Colors; Screw–on Lens; Low Profile — Model Lp3s Is Only 5" High; Type 4x, Ip66 Enclosure; Plc And Triac Compatible; Ul And Cul Listed, Csa Certified, Ce Approved
Overview
streamline® Low Profile Strobe Light - 12–48 VDC / This Item Only Functions at 12-48 VDC; Integrated 1/2–inch Pipe Mount; Five Dome Colors; Screw–on Lens; Low Profile — Model Lp3s Is Only 5" High; Type 4x, Ip66 Enclosure; Plc And Triac Compatible; Ul And Cul Listed, Csa Certified, Ce Approved
Also known as: 782979203315, LP3P-012-048R
Specifications
Material: | Polycarbonate |
Color: | Red |
Volts DC: | 24, 48, 12 |
Volts AC: | 120, 240 |
Volts DC Range: | 48, 12 |
Material: | Polycarbonate |
Volts DC: | 24, 48, 12 |
Volts DC Range: | 48, 12 |
Color: | Red |
Volts AC: | 120, 240 |
Customer Reviews
No reviews for this product
(0)