AC MINI STROBE®, 1/2” pipe mount, Clear

Item #: 262953
Cat #: 700-110/PM1-CLR
UPC:
Sign In or Register to view pricing and more.
700-110/PM1-CLR MINI STROBE® Single Flash Warning Light 120 VAC, Clear

Overview

700-110/PM1-CLR MINI STROBE® Single Flash Warning Light 120 VAC, Clear
The model 700 MINI STROBE family is a single flash heavy duty strobe light featuring an all aluminum housing, flange mounting, 360° Lexan® lens, high efficiency regulated solid state power supply and a plug-in field replaceable heavy duty xenon strobe lamp. The 700–1274 will operate over 12–74VDC without making any changes or adjustments. DC models are UL component recognized for use on type E, EE, and ES electric industrial trucks covered by UL standard #583.
Also known as: 700-110/PM1-CLR

Specifications

Color: Clear
Volts AC: 120
Color: Clear
Volts AC: 120

Customer Reviews

No reviews for this product
(0)