Visual Signal Beacon Bulbs
41 Found
Edwards
Lamp, Replacement, Halogen, 120VAC, For use with 50 Series Beacons.
Item #: 4431
CAT #: 50LMP-40WH
UPC: 782640254448
Sign In or Register to view pricing and more.
Federal Signal
Strobe Lamp, Replacement, For Federal Signal 131 Series Beacons
Item #: 37413
CAT #: K8107178A
UPC: 782979114338
Sign In or Register to view pricing and more.
Edwards
STROBE TUBE
Item #: 65916
CAT #: 92-ST
UPC: 782640216866
Sign In or Register to view pricing and more.
Edwards
Repl-Bulb_40W
Item #: 86820
CAT #: P-041695-0108
UPC: 782640897508
Sign In or Register to view pricing and more.
Federal Signal
LED LAMP 120V
Item #: 1793192
CAT #: K14702196A
UPC:
Sign In or Register to view pricing and more.
TOMAR Electronics
Replacement Lamp for Micro IV™ Low Profile-Single Flash Strobe
Item #: 217897
CAT #: 5001
UPC:
Sign In or Register to view pricing and more.
Federal Signal
Strobe Lamp, Replacement, For use with FB2PST Series Beacons
Item #: 37439
CAT #: K8107177A
UPC: 782979114321
Sign In or Register to view pricing and more.
Allen-Bradley
Replacement Halogen Lamp, 90mm
Item #: 116216
CAT #: 855BS-LH24
UPC: 781180705564
Sign In or Register to view pricing and more.
Allen-Bradley
Replacement Beacon Lamp, Halogen, 120VAC
Item #: 77927
CAT #: 855BS-LH10
UPC: 781180705571
Sign In or Register to view pricing and more.
Allen-Bradley
Replacement Lamp, Type: Halogen, 120 mm, 120 V AC
Item #: 50687
CAT #: 855BL-LH10
UPC: 781180121463
Sign In or Register to view pricing and more.
Allen-Bradley
Replacement Lamp, Type: Xenon Strobe, 120 mm
Item #: 84398
CAT #: 855BM-LS
UPC: 781180121531
Sign In or Register to view pricing and more.
Federal Signal
STROBE TUBE 151XST 154XST
Item #: 185645
CAT #: K149122B
UPC: 782979103585
Sign In or Register to view pricing and more.
TOMAR Electronics
Xenon Strobe Tube, For 700 Series
Item #: 262731
CAT #: 3001
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley
A-B 855BS-LH20 Accessory 90mm Mini
Item #: 922462
CAT #: 855BS-LH20
UPC: 781180705588
Sign In or Register to view pricing and more.
Allen-Bradley
Replacement Lamp, Type: Halogen, 120 mm, 24V AC/DC
Item #: 50662
CAT #: 855BL-LH24
UPC: 781180121456
Sign In or Register to view pricing and more.
Edwards
STROBE TUBE
Item #: 86236
CAT #: 92-LST
UPC: 782640313008
Sign In or Register to view pricing and more.
Edwards
Lamp, Replacement, Halogen, 120VAC, For use with 50 Series Beacons.
Replacement Lamp, Halogen, 120V AC, Base: DC Bayonet (BA15d). For use with 50 Series Beacons.
Item #: 4431
CAT #: 50LMP-40WH
UPC: 782640254448
Category:
Visual Signal Beacon Bulbs
Sign In or Register to view pricing and more.
Federal Signal
Strobe Lamp, Replacement, For Federal Signal 131 Series Beacons
Replacement Lamp, Strobe. For use with 131ST, 131DST, 131C, 400ST and 371DST Series Beacons.
Item #: 37413
CAT #: K8107178A
UPC: 782979114338
Category:
Visual Signal Beacon Bulbs
Sign In or Register to view pricing and more.
Edwards
STROBE TUBE
Replacement strobe tube for use in
Item #: 65916
CAT #: 92-ST
UPC: 782640216866
Category:
Visual Signal Beacon Bulbs
Sign In or Register to view pricing and more.
Edwards
Repl-Bulb_40W
Repl-Bulb_40W
Item #: 86820
CAT #: P-041695-0108
UPC: 782640897508
Category:
Visual Signal Beacon Bulbs
Sign In or Register to view pricing and more.
TOMAR Electronics
Replacement Lamp for Micro IV™ Low Profile-Single Flash Strobe
Replacement Lamp for Micro IV™ Low Profile-Single Flash Strobe, Xenon
Item #: 217897
CAT #: 5001
UPC:
Category:
Visual Signal Beacon Bulbs
Sign In or Register to view pricing and more.
Federal Signal
Strobe Lamp, Replacement, For use with FB2PST Series Beacons
Replacement Lamp, Strobe. For use with FB2PST Series Beacons.
Item #: 37439
CAT #: K8107177A
UPC: 782979114321
Category:
Visual Signal Beacon Bulbs
Sign In or Register to view pricing and more.
Allen-Bradley
Replacement Halogen Lamp, 90mm
Replacement Halogen Lamp, 90 Millimeters, Mini Square Beacon
Item #: 116216
CAT #: 855BS-LH24
UPC: 781180705564
Category:
Visual Signal Beacon Bulbs
Sign In or Register to view pricing and more.
Allen-Bradley
Replacement Beacon Lamp, Halogen, 120VAC
855 Round Beacon Accessories, Replacement Lamp, Halogen, 120 Volt AC Full Voltage
Item #: 77927
CAT #: 855BS-LH10
UPC: 781180705571
Category:
Visual Signal Beacon Bulbs
Sign In or Register to view pricing and more.
Allen-Bradley
Replacement Lamp, Type: Halogen, 120 mm, 120 V AC
Replacement Lamp, Type: Halogen Steady/Flashing/Rotating, 120 mm, 120 Volt AC, For Use With 855BS/855BM/855BL Beacons
Item #: 50687
CAT #: 855BL-LH10
UPC: 781180121463
Category:
Visual Signal Beacon Bulbs
Sign In or Register to view pricing and more.
Allen-Bradley
Replacement Lamp, Type: Xenon Strobe, 120 mm
Replacement Lamp, Type: Xenon Strobe, 120 mm, For Use With 855BS/855BM/855BL Beacons
Item #: 84398
CAT #: 855BM-LS
UPC: 781180121531
Category:
Visual Signal Beacon Bulbs
Sign In or Register to view pricing and more.
Federal Signal
STROBE TUBE 151XST 154XST
Strobe tube for models 151XST, 154XST
Item #: 185645
CAT #: K149122B
UPC: 782979103585
Category:
Visual Signal Beacon Bulbs
Sign In or Register to view pricing and more.
TOMAR Electronics
Xenon Strobe Tube, For 700 Series
Xenon Strobe Tube, For 700 Series Strobes & 3000 Series Power Strobes
Item #: 262731
CAT #: 3001
UPC:
Category:
Visual Signal Beacon Bulbs
Sign In or Register to view pricing and more.
Allen-Bradley
A-B 855BS-LH20 Accessory 90mm Mini
ALB 855BS-LH20 ACCESSORY 90MM
Item #: 922462
CAT #: 855BS-LH20
UPC: 781180705588
Category:
Visual Signal Beacon Bulbs
Sign In or Register to view pricing and more.
Allen-Bradley
Replacement Lamp, Type: Halogen, 120 mm, 24V AC/DC
Replacement Lamp, Type: Halogen Steady/Flashing/Rotating, 120 mm, 24 Volt AC/DC, For Use With 855BS/855BM/855BL Beacons.
Item #: 50662
CAT #: 855BL-LH24
UPC: 781180121456
Category:
Visual Signal Beacon Bulbs
Sign In or Register to view pricing and more.
Edwards
STROBE TUBE
Replacement strobe tube for use in
Item #: 86236
CAT #: 92-LST
UPC: 782640313008
Category:
Visual Signal Beacon Bulbs
Made in USA
Sign In or Register to view pricing and more.