Beacons
1,091 Found
Allen-Bradley
Ind LED Beacon, 90mm
Item #: 139935
CAT #: 855BS-N10BL4
UPC: 662074791125
Sign In or Register to view pricing and more.
Edwards
Lamp, Replacement, Halogen, 120VAC, For use with 50 Series Beacons.
Item #: 4431
CAT #: 50LMP-40WH
UPC: 782640254448
Sign In or Register to view pricing and more.
Federal Signal
Low Profile Strobe Light, 120 VAC, Strobe Tube Lamp, Amber, Surface
Item #: 35875
CAT #: LP3S-120A
UPC: 782979204039
Sign In or Register to view pricing and more.
Allen-Bradley
Beacon Module, 70mm
Item #: 1335331
CAT #: 856T-BGB4
UPC: 191326530804
Sign In or Register to view pricing and more.
Edwards
Beacon, Flashing LED, 120V AC, 0.097A, Amber
Item #: 387310
CAT #: 125LEDFA120AB
UPC: 782640051450
Sign In or Register to view pricing and more.
Allen-Bradley
Mini Square Beacon, Strobe, 24V AC/DC
Item #: 42454
CAT #: 855B-GMS24R4
UPC: 611320578645
Sign In or Register to view pricing and more.
Federal Signal
Beacon, Type: Strobe/Hazardous, 12 - 24VDC, 1.3 - 0.60A, Amber
Item #: 272467
CAT #: 151XST-012-024A
UPC: 782979380658
Sign In or Register to view pricing and more.
Allen-Bradley
Ind LED Beacon, 90mm
Item #: 56368
CAT #: 855BS-N45SL5
UPC: 662074790654
Sign In or Register to view pricing and more.
Federal Signal
Strobe Lamp, Replacement, For Federal Signal 131 Series Beacons
Item #: 37413
CAT #: K8107178A
UPC: 782979114338
Sign In or Register to view pricing and more.
Federal Signal
LED Rotating Warning Light, 120 VAC, 5.13" Diameter, Red
Item #: 1667394
CAT #: 121SLED-120R
UPC: 782979249689
Sign In or Register to view pricing and more.
Federal Signal
Hazardous Location Strobe Warning Light, 120V AC, Red
Item #: 36484
CAT #: 151XST-120R
UPC: 782979380740
Sign In or Register to view pricing and more.
Allen-Bradley
LED Junction Box, Vert Mount, Blk
Item #: 178007
CAT #: 855T-BVMP
UPC: 611320565720
Sign In or Register to view pricing and more.
Federal Signal
Beacon, Strobe, Red, Voltage: 120VAC
Item #: 65070
CAT #: 141ST-120R
UPC: 782979288404
Sign In or Register to view pricing and more.
Federal Signal
Strobe Beacon, Strobe, Red, Voltage: 120V AC
Item #: 64942
CAT #: FB2PST-120R
UPC: 782979900504
Sign In or Register to view pricing and more.
Federal Signal
Beacon, Type: Strobe/Low Profile, 120VAC, 0.10A, Pipe Mount 1/2"
Item #: 65091
CAT #: LP3M-120R
UPC: 782979207832
Sign In or Register to view pricing and more.
Edwards
BRACKET MOUNT
Item #: 115892
CAT #: 105BM
UPC: 782640267448
Sign In or Register to view pricing and more.
Allen-Bradley
Ind LED Beacon, 90mm
LED Industrial Strobe Beacon, 90 Millimeters
Item #: 139935
CAT #: 855BS-N10BL4
UPC: 662074791125
Category:
Visual Signal Strobe Beacons
Sign In or Register to view pricing and more.
Edwards
Lamp, Replacement, Halogen, 120VAC, For use with 50 Series Beacons.
Replacement Lamp, Halogen, 120V AC, Base: DC Bayonet (BA15d). For use with 50 Series Beacons.
Item #: 4431
CAT #: 50LMP-40WH
UPC: 782640254448
Category:
Visual Signal Beacon Bulbs
Sign In or Register to view pricing and more.
Federal Signal
Low Profile Strobe Light, 120 VAC, Strobe Tube Lamp, Amber, Surface
Low Profile Strobe Light, 120 VAC, Strobe Tube Lamp, Amber, Surface Mount, 4X/IP66/IP69K NEMA Rating
Item #: 35875
CAT #: LP3S-120A
UPC: 782979204039
Category:
Visual Signal Strobe Beacons
Sign In or Register to view pricing and more.
Allen-Bradley
Beacon Module, 70mm
Stack Light Beacon Module, 70 Millimeters
Item #: 1335331
CAT #: 856T-BGB4
UPC: 191326530804
Category:
Visual Signal Flashing Beacons
Sign In or Register to view pricing and more.
Edwards
Beacon, Flashing LED, 120V AC, 0.097A, Amber
Beacon, Flashing LED, 120 Volt AC, 0.097 Amp, NEMA 4X, Amber, Polycarbonate Lens With Black Nylon Base
Item #: 387310
CAT #: 125LEDFA120AB
UPC: 782640051450
Category:
Visual Signal Flashing Beacons
Sign In or Register to view pricing and more.
Allen-Bradley
Mini Square Beacon, Strobe, 24V AC/DC
855B Series Square Beacon, Miniature/Strobe, 24 Volt AC/DC, Red
Item #: 42454
CAT #: 855B-GMS24R4
UPC: 611320578645
Category:
Visual Signal Strobe Beacons
Sign In or Register to view pricing and more.
Federal Signal
Beacon, Type: Strobe/Hazardous, 12 - 24VDC, 1.3 - 0.60A, Amber
Beacon, Type: Strobe/Hazardous, 12 - 24Volt DC, 1.3 - 0.60 Amp, Pipe Mount 3/4", Indoor/Outdoor, Color: Amber, Non-Metallic
Item #: 272467
CAT #: 151XST-012-024A
UPC: 782979380658
Category:
Visual Signal Strobe Beacons
Sign In or Register to view pricing and more.
Allen-Bradley
Ind LED Beacon, 90mm
Industrial LED Beacon, 90 Millimeters, Type: Steady/Flashing
Item #: 56368
CAT #: 855BS-N45SL5
UPC: 662074790654
Category:
Visual Signal Flashing Beacons
Sign In or Register to view pricing and more.
Federal Signal
Strobe Lamp, Replacement, For Federal Signal 131 Series Beacons
Replacement Lamp, Strobe. For use with 131ST, 131DST, 131C, 400ST and 371DST Series Beacons.
Item #: 37413
CAT #: K8107178A
UPC: 782979114338
Category:
Visual Signal Beacon Bulbs
Sign In or Register to view pricing and more.
Federal Signal
LED Rotating Warning Light, 120 VAC, 5.13" Diameter, Red
LED Rotating Warning Light, 120 VAC, 5.13" Diameter, Surface or Pipe Mount, Red, Type 4X Enclosure
Item #: 1667394
CAT #: 121SLED-120R
UPC: 782979249689
Category:
Visual Signal Rotating Beacons
Sign In or Register to view pricing and more.
Federal Signal
Hazardous Location Strobe Warning Light, 120V AC, Red
Hazardous Location Strobe Warning Light, 120 Volt AC, Red, 5-1/2 Inch Diameter, 9-1/4 Inch Height, NEMA Rating 4X, 3/4 Inch Pipe Mount
Item #: 36484
CAT #: 151XST-120R
UPC: 782979380740
Category:
Visual Signal Strobe Beacons
Sign In or Register to view pricing and more.
Allen-Bradley
LED Junction Box, Vert Mount, Blk
Junction Box, Vertical Mount, PG16 Threaded Entrance, Black, For Use With 855T Series
Item #: 178007
CAT #: 855T-BVMP
UPC: 611320565720
Category:
Visual Signal Beacon Accessories
Sign In or Register to view pricing and more.
Federal Signal
Beacon, Strobe, Red, Voltage: 120VAC
Strobe Beacon, Strobe, Color: Red, Voltage: 120V AC, 141ST Series, 80 FPM, NEMA 3R, Height: 5" Diameter: 5-1/2".
Item #: 65070
CAT #: 141ST-120R
UPC: 782979288404
Category:
Visual Signal Strobe Beacons
Sign In or Register to view pricing and more.
Federal Signal
Strobe Beacon, Strobe, Red, Voltage: 120V AC
Strobe Beacon, Strobe, Color: Red, Voltage: 120V AC, FB2PST-1 Series, 90 FPM, NEMA 4X, Height: 5-1/4" Diameter: 4".
Item #: 64942
CAT #: FB2PST-120R
UPC: 782979900504
Category:
Visual Signal Strobe Beacons
Sign In or Register to view pricing and more.
Federal Signal
Beacon, Type: Strobe/Low Profile, 120VAC, 0.10A, Pipe Mount 1/2"
Beacon, Type: Strobe/Low Profile, 120 Volt AC, 0.10 Amp, Pipe Mount 1/2", Red, Non-Metallic
Item #: 65091
CAT #: LP3M-120R
UPC: 782979207832
Category:
Visual Signal Strobe Beacons
Sign In or Register to view pricing and more.
Edwards
BRACKET MOUNT
Wall Mounting Bracket for use with 105 Series Beacons
Item #: 115892
CAT #: 105BM
UPC: 782640267448
Category:
Visual Signal Beacon Accessories
Sign In or Register to view pricing and more.