800L 18 mm Indicator, LED, 24 V AC/DC, Red

Item #: 42392
Cat #: 800L-18L24R
UPC: 781180093548
Sign In or Register to view pricing and more.
Documents & Guides
AB 800L-18L24R 800L INDICATOR LIGHT

Overview

AB 800L-18L24R 800L INDICATOR LIGHT
Our Bulletin 800L Indicator Lights are ideal for commercial-grade and light-industrial applications. Available with lighted, strobe, or incandescent illumination, the Bulletin 800L line is perfect for high volume OEMs, panel builders, and contractors.
Also known as: 781180093548, 800L-18L24R

Specifications

Color: Red
Volts DC: 24
Volts AC: 24
Color: Red
Volts AC: 24
Volts DC: 24

Customer Reviews

No reviews for this product
(0)