LED Signal Module, 12" Diameter, Green, 120VAC 60HZ
Item #:
1027990
Cat #:
DR6-GTFB-VLA
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Signal Module, 12 Inch Diameter, Tinted Green, 120VAC 60HZ
Overview
LED Signal Module, 12 Inch Diameter, Tinted Green, 120VAC 60HZ
Also known as: DR6-GTFB-VLA
Specifications
Diameter: | 12 in |
Color: | Green |
Volts AC: | 120 |
Wattage: | 8.800 |
Light Technology: | LED |
Diameter: | 12 in |
Volts AC: | 120 |
Light Technology: | LED |
Color: | Green |
Wattage: | 8.800 |
Customer Reviews
No reviews for this product
(0)