Indicator Light, Red, 250V, Raised

Item #: 148528
Cat #: 778111
UPC: 783250606191
Sign In or Register to view pricing and more.
Documents & Guides
IDEAL, Indicator Light, Raised, Wattage: 1/2 WTT, Voltage Rating: 250 V, Amperage Rating: 2 MILAMP Max, Color: Red Lens, Average Life: 25000 HR, Mounting: 1/2 IN Diameter, Operating Temperature: Nylon Body: 140 DEG C, Polycarbonate Lens: 135 DEG C, Bezel: 0.100 IN Height, Flammability Rating: 94V-2, Material: Nylon Body With Raised Transparent Polycarbonate Lens And Stainless Steel Bezel, Lamp Type: Neon, Termination Style: 6 IN Wire Leads, Lamp Height: 0.200 IN

Overview

IDEAL, Indicator Light, Raised, Wattage: 1/2 WTT, Voltage Rating: 250 V, Amperage Rating: 2 MILAMP Max, Color: Red Lens, Average Life: 25000 HR, Mounting: 1/2 IN Diameter, Operating Temperature: Nylon Body: 140 DEG C, Polycarbonate Lens: 135 DEG C, Bezel: 0.100 IN Height, Flammability Rating: 94V-2, Material: Nylon Body With Raised Transparent Polycarbonate Lens And Stainless Steel Bezel, Lamp Type: Neon, Termination Style: 6 IN Wire Leads, Lamp Height: 0.200 IN
Nylon body with raised transparent polycarbonate lens and stainless steel bezel, 94V-2 flammability rating1/2 in. mounting diameterLamp voltage is AC/DCOperating Temperature: -- Nylon Body: 140°C -- Polycarbonate lens: 135°C
Also known as: 783250606191, 778111

Specifications

Type: Indicator Light
Color: Red
Volts AC: 250
Type: Indicator Light
Volts AC: 250
Color: Red

Customer Reviews

No reviews for this product
(0)