Control Tower Stack Light Base, Black Housing, 240V AC

Item #: 588260
Cat #: 855E-B20SA3
UPC: 611320767599
Sign In or Register to view pricing and more.
Documents & Guides
Control Tower Stack Light Base, Black Housing, 240 Volt AC, Includes Single Circuit/Single Tone Piezo Style Sound Module, 855E Series.

Overview

Control Tower Stack Light Base, Black Housing, 240 Volt AC, Includes Single Circuit/Single Tone Piezo Style Sound Module, 855E Series.
Also known as: 611320767599, 855E-B20SA3

Specifications

Color: Black
Volts AC: 240
Size: 50 mm
Color: Black
Size: 50 mm
Volts AC: 240

Customer Reviews

No reviews for this product
(0)