false (View Customer Accounts)
We have updated our data protection policies based on the new GDPR act. See Details

We have renovated the counter area at our Solon, OH, branch. If you are in the area, drop by to see the new and expanded product lines we’ve added and meet the team at 30310 Emerald Valley Parkway, Suite 100!

We have renovated the counter areas in West Monroe, LA; Bossier City, LA & Beaumont, TX! If you are in the area, please join us for our Open House event in West Monroe on 11/13 from 7am-1pm; Bossier City, LA on 11/14 from 7am-1pm and Beaumont, TX on 11/15 from 3-7pm to learn about new products & tools, take a facility tour, have a chance to win exciting raffle prizes, enjoy some food and much more!

Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for pricing information.
text.skipToContent text.skipToNavigation
Your ship-to location has been updated

Allen-Bradley 855E-24DN3 Tower Light Module, Steady Incandescent, 50 mm, 24V AC/DC, Green

Mfr Number: 855E-24DN3
Rexel Part Number: 59492
UPC: 611320487299

Product Description

Available in select areas

This item is obsolete and no longer available for purchase.

Click to view alternative product

clear
Wire Cut Options

FT
Min 1 FT
Note: Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Technical Attributes
Technical Attributes
Feature Feature details
UNSPSC
32151503
Color
Green
Diameter
50 mm
IP/NEMA Rating
4
Type
LED
Volts AC
24
Volts DC
24

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your Will Call branch.
Min: : /

You have quote products in the cart.

Cart conflict. Please submit an order for your quote products and add this to the cart separately.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection